Halogen DC Bayonet

Item #: 126107
Cat #: GBF-20W-12V-32DEG-50PK
UPC: 046677340032
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Reflector, 37mm, 20W, 12V, 3000K, Base: Double Contact Bayonet (BA15d), 100 CRI, Frosted *Philips Part # 34003-4, 12NC 924001517119. A.K.A.: GBF, 6435/FR, 20ALR12/FL32-GBF. 5pc. minimum. Case size: 50.

Overview

Halogen Bulb, Reflector, 37mm, 20W, 12V, 3000K, Base: Double Contact Bayonet (BA15d), 100 CRI, Frosted *Philips Part # 34003-4, 12NC 924001517119. A.K.A.: GBF, 6435/FR, 20ALR12/FL32-GBF. 5pc. minimum. Case size: 50.
Also known as: 046677340032, GBF-20W-12V-32DEG-50PK

Specifications

Volts AC: 12
Shape: MR11 (Mini Reflector)
Color: Frosted
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: Bayonet (BA15d)
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)
Shape: MR11 (Mini Reflector)
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)