35W MR11 Halogen Lamp

Item #: 243423
Cat #: S1951
UPC: 045923019517
Sign In or Register to view pricing and more.
Documents & Guides
35 Watt; Halogen; MR11; FTH/C; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt

Overview

35 Watt; Halogen; MR11; FTH/C; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Also known as: 045923019517, S1951

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Lumens: 330
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Wattage: 35
Volts AC: 12
Lumens: 330
Dimmable: Yes
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)