20W MR11 Halogen Lamp

Item #: 719409
Cat #: S4173
UPC: 045923041730
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR11; FTD; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt

Overview

20 Watt; Halogen; MR11; FTD; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt
Also known as: 045923041730, S4173

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 200
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GZ4)
Volts AC: 12
Wattage: 20
Lumens: 200
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)