MR11 Halogen Mini-Reflector Lamps

52 Found
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, FL35

Item #: 125133
CAT #: 35MR11/T/FL35/C(FTH)-12V
UPC: 046135551369
Sign In or Register to view pricing and more.
SYLVANIA

20MR11/T/SP10/C(FTB)-12V

Item #: 126263
CAT #: 20MR11/T/SP10/C(FTB)-12V
UPC: 046135551338
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, SP10

Item #: 186505
CAT #: 35MR11/T/SP10/C(FTE)-12V
UPC: 046135551352
Sign In or Register to view pricing and more.
Generation Lighting

20 Watt Bulb Clear Halogen Flood 10°

Item #: 1436
CAT #: 9787
UPC:
Sign In or Register to view pricing and more.
Satco

20W MR11 Halogen Lamp

Item #: 125439
CAT #: S1952
UPC: 045923019524
Sign In or Register to view pricing and more.
Halco

35W MR11 FL 120V GU10 PRISM

Item #: 505182
CAT #: 107546
UPC: 807154175468
Sign In or Register to view pricing and more.
Satco

20W MR11 Halogen Lamp

Item #: 410166
CAT #: S1950
UPC: 045923019500
Sign In or Register to view pricing and more.
Satco

10W MR11 Halogen Lamp

Item #: 125886
CAT #: S3195
UPC: 045923031953
Sign In or Register to view pricing and more.
Satco

5W MR11 Halogen Lamp

Item #: 125926
CAT #: S3194
UPC: 045923031946
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Lamp, MR11, 10W, 12V

Item #: 143710
CAT #: 0476100
UPC: 030721047619
Sign In or Register to view pricing and more.
Philips Lighting

MRC11 Miniature Reflector Lamp, 20W

Item #: 869550
CAT #: BC20MRC11/FL30-FTD-TP
UPC: 04667741930
Sign In or Register to view pricing and more.
Philips Lighting

Halogen, 20W, 12V, MRC11, 30 Degree Flood, GU4 Base

Item #: 200591
CAT #: 20MRC11/FL30-PRO-FTD-50PK
UPC: 046677378226
Sign In or Register to view pricing and more.
Satco

20 Watt Halogen, MR11, FTD, GZ4 Base, Silver Back

Item #: 450277
CAT #: S4170
UPC: 04592304170
Sign In or Register to view pricing and more.
Satco

35 WATT; HALOGEN; MR11; FTH; 2000 AVERAGE RATED H

Item #: 1626840
CAT #: S3425
UPC: 04592303425
Sign In or Register to view pricing and more.
Satco

35W MR11 Halogen Lamp

Item #: 178467
CAT #: S3155
UPC: 045923031557
Sign In or Register to view pricing and more.
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Tungsten Halogen Tru Aim MR11 Titan Axial Filament UV Filter Capsule Dichroic Reflector Cover Glass GU4 Bi Pin Base 20Watt 12Volt Flood Beam (FTD) *Sylvania Part # 55134*
Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, FL35

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: FTH, Standard Case Qty: 10 *Sylvania Part # 55136*
Item #: 125133
CAT #: 35MR11/T/FL35/C(FTH)-12V
UPC: 046135551369
Sign In or Register to view pricing and more.
SYLVANIA

20MR11/T/SP10/C(FTB)-12V

SYL 20MR11/T/SP10/C(FTB)-12V *Sylvania Part # 55133*
Item #: 126263
CAT #: 20MR11/T/SP10/C(FTB)-12V
UPC: 046135551338
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, SP10

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 10 Degree, ANSI Code: FTE, Standard Case Qty: 10 *Sylvania Part # 55135*
Item #: 186505
CAT #: 35MR11/T/SP10/C(FTE)-12V
UPC: 046135551352
Sign In or Register to view pricing and more.
Generation Lighting

20 Watt Bulb Clear Halogen Flood 10°

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 10, Color Temperature: 3000K, Beam Angle: 10°.
Item #: 1436
CAT #: 9787
UPC:
Sign In or Register to view pricing and more.
Satco

20W MR11 Halogen Lamp

20 Watt; Halogen; MR11; FSV/C; 2000 Average rated hours; DC Bay Base; 12 Volt
Item #: 125439
CAT #: S1952
UPC: 045923019524
Sign In or Register to view pricing and more.
Halco

35W MR11 FL 120V GU10 PRISM

35W MR11 FL 120V GU10
Item #: 505182
CAT #: 107546
UPC: 807154175468
Sign In or Register to view pricing and more.
Satco

20W MR11 Halogen Lamp

20 Watt; Halogen; MR11; FTD/C; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Item #: 410166
CAT #: S1950
UPC: 045923019500
Sign In or Register to view pricing and more.
Satco

10W MR11 Halogen Lamp

10 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Item #: 125886
CAT #: S3195
UPC: 045923031953
Sign In or Register to view pricing and more.
Satco

5W MR11 Halogen Lamp

5 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Item #: 125926
CAT #: S3194
UPC: 045923031946
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Lamp, MR11, 10W, 12V

Halogen Lamp, 10 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K,
Item #: 143710
CAT #: 0476100
UPC: 030721047619
Sign In or Register to view pricing and more.
Philips Lighting

MRC11 Miniature Reflector Lamp, 20W

MRC11 Miniature Reflector Lamp, 20 Watt, Lumens: 230, 2-Pin GU4 Sub-Miniature Base, Dimmable
Item #: 869550
CAT #: BC20MRC11/FL30-FTD-TP
UPC: 04667741930
Sign In or Register to view pricing and more.
Philips Lighting

Halogen, 20W, 12V, MRC11, 30 Degree Flood, GU4 Base

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 320, Color Temperature: 3100K, Beam Angle: 30°. *Philips Part # 37822-4*
Item #: 200591
CAT #: 20MRC11/FL30-PRO-FTD-50PK
UPC: 046677378226
Sign In or Register to view pricing and more.
Satco

20 Watt Halogen, MR11, FTD, GZ4 Base, Silver Back

20 Watt Halogen, MR11, FTD, GZ4 Base, Silver Back
Item #: 450277
CAT #: S4170
UPC: 04592304170
Sign In or Register to view pricing and more.
Satco

35 WATT; HALOGEN; MR11; FTH; 2000 AVERAGE RATED H

35 Watt; Halogen; MR11; FTH; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt; 2-Card
Item #: 1626840
CAT #: S3425
UPC: 04592303425
Sign In or Register to view pricing and more.
Satco

35W MR11 Halogen Lamp

35 Watt; Halogen; MR11; FTH; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Item #: 178467
CAT #: S3155
UPC: 045923031557
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found