50W MR16 NFL LNS 12V GU5.3 PRM

Item #: 587572
Cat #: 107936
UPC: 807154179367
Sign In or Register to view pricing and more.
Documents & Guides
50W MR16 NFL LNS 12V GU5.3

Overview

50W MR16 NFL LNS 12V GU5.3
Also known as: 807154179367, 107936

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 99
Wattage: 50
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 50
Color Rendering Index (CRI): 99
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)