This product has been discontinued.
Per USA DOE Ban, This Product Is No Longer Available For Sale
Item #:
201343
Cat #:
35MR16/FL36-50PK
UPC:
046677140564
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 540, Color Temperature: 3000K, Beam Angle: 36° *Philips Part # 14056-6*
Overview
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 540, Color Temperature: 3000K, Beam Angle: 36° *Philips Part # 14056-6*
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677140564, 35MR16/FL36-50PK
Specifications
Wattage: | 35 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Lumens: | 540 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Angle: | 36° |
Wattage: | 35 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 540 |
Light Technology: | Halogen |
Angle: | 36° |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Base: | 2-Pin (GU5.3) |
Customer Reviews
No reviews for this product
(0)