Halogen - Mini-Reflector

273 Found
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 1845
CAT #: 20MR16/FL35/C(BAB)-12V
UPC: 046135543067
Sign In or Register to view pricing and more.
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
LEDVANCE

50MR16TFL35CEXN 12V 20/CS 1/SKU

Item #: 1792
CAT #: 50MR16/T/FL35/C(EXN)-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 1830
CAT #: 20MR16/T/FL35/C(BAB)-12V
UPC: 046135583018
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, FL35

Item #: 125133
CAT #: 35MR11/T/FL35/C(FTH)-12V
UPC: 046135551369
Sign In or Register to view pricing and more.
SYLVANIA

50MR16TNFL25CEXZ 12V 20/CS 1/SKU

Item #: 1894
CAT #: 50MR16/T/NFL25/C(EXZ)-12V
UPC: 046135583087
Sign In or Register to view pricing and more.
Eiko

21V 150W MR16 GX5.3 BASE

Item #: 724420
CAT #: EKE
UPC: 031293102751
Sign In or Register to view pricing and more.
USHIO

Halogen Lamp, MR16, 50W, 120V, NFL25

Item #: 356031
CAT #: 1003301
UPC: 048777430750
Sign In or Register to view pricing and more.
DL Manufacturing

Halogen Lamp, MR16, 117W, 17.7V

Item #: 779
CAT #: VL2001
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Item #: 249679
CAT #: EKE
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #41376

Item #: 1862
CAT #: 50MR16/FL35/C(EXN)-12V
UPC: 046135583278
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #41376

Item #: 3224
CAT #: 50MR16/B/FL35-12V
UPC: 046135583216
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 200566
CAT #: 50MR16/FL36-EXN-50PK
UPC: 046677378059
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 126047
CAT #: 20MR16/B/FL35-12V
UPC: 046135583155
Sign In or Register to view pricing and more.
SYLVANIA

50MR16IRSP10C 12V 20/CS 1/SKU

Item #: 126102
CAT #: 50MR16/IR/SP10/C-12V
UPC: 046135541759
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, SP10

Item #: 78800
CAT #: 20MR16/SP10/C(ESX)-12V
UPC: 046135543050
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 54306*
Item #: 1845
CAT #: 20MR16/FL35/C(BAB)-12V
UPC: 046135543067
Sign In or Register to view pricing and more.
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Tungsten Halogen Tru Aim MR11 Titan Axial Filament UV Filter Capsule Dichroic Reflector Cover Glass GU4 Bi Pin Base 20Watt 12Volt Flood Beam (FTD) *Sylvania Part # 55134*
Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
LEDVANCE

50MR16TFL35CEXN 12V 20/CS 1/SKU

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam *Sylvania Part # 58309*
Item #: 1792
CAT #: 50MR16/T/FL35/C(EXN)-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 58301*
Item #: 1830
CAT #: 20MR16/T/FL35/C(BAB)-12V
UPC: 046135583018
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR11, 35W, 12V, FL35

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: FTH, Standard Case Qty: 10 *Sylvania Part # 55136*
Item #: 125133
CAT #: 35MR11/T/FL35/C(FTH)-12V
UPC: 046135551369
Sign In or Register to view pricing and more.
SYLVANIA

50MR16TNFL25CEXZ 12V 20/CS 1/SKU

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt NFL Beam *Sylvania Part # 58308*
Item #: 1894
CAT #: 50MR16/T/NFL25/C(EXZ)-12V
UPC: 046135583087
Sign In or Register to view pricing and more.
Eiko

21V 150W MR16 GX5.3 BASE

Features: 21V 150W MR16 GX5.3 BASE
Item #: 724420
CAT #: EKE
UPC: 031293102751
Sign In or Register to view pricing and more.
USHIO

Halogen Lamp, MR16, 50W, 120V, NFL25

Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 1400, Color Temperature: 2750K, Beam Angle: Narrow Flood 25 Degree
Item #: 356031
CAT #: 1003301
UPC: 048777430750
Sign In or Register to view pricing and more.
DL Manufacturing

Halogen Lamp, MR16, 117W, 17.7V

Halogen Lamp, 117 Watt, 17.7 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3)
Item #: 779
CAT #: VL2001
UPC:
Sign In or Register to view pricing and more.
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Halogen Bulb, Projection, MR16, 150 Watt, 21 Volt, GX5.3 Bipin Base
Item #: 249679
CAT #: EKE
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #41376

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: EXN, Standard Case Qty: 20 *Sylvania Part # 58327* *** Discontinued ***
Item #: 1862
CAT #: 50MR16/FL35/C(EXN)-12V
UPC: 046135583278
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #41376

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 20 *Sylvania Part # 58321* *** Discontinued ***
Item #: 3224
CAT #: 50MR16/B/FL35-12V
UPC: 046135583216
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 850, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37805-9*
Item #: 200566
CAT #: 50MR16/FL36-EXN-50PK
UPC: 046677378059
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 20 *Sylvania Part # 58315*
Item #: 126047
CAT #: 20MR16/B/FL35-12V
UPC: 046135583155
Sign In or Register to view pricing and more.
SYLVANIA

50MR16IRSP10C 12V 20/CS 1/SKU

Tungsten Halogen Tru Aim MR16 IR UV Filter Capsule Axial Filament Hard Dichroic Reflector GU5.3 Bi Pin Base 50Watt 12Volt Spot Beam *Sylvania Part # 54175*
Item #: 126102
CAT #: 50MR16/IR/SP10/C-12V
UPC: 046135541759
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, SP10

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, ANSI Code: ESX, Standard Case Qty: 20 *Sylvania Part # 54305*
Item #: 78800
CAT #: 20MR16/SP10/C(ESX)-12V
UPC: 046135543050
Sign In or Register to view pricing and more.
Page 1 of 18
273 Items found