Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 1567072
Cat #: 39PAR30HALNFL25-130V
UPC: 046135171895
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR30, 39 Watt, 550 Lumen, 2850K, 100 CRI, Narrow Flood, E26 Medium Screw Base, 130 Volt, 1 per SKU, 10 per Case *Sylvania Product Code 17189* *Sylvania Part # 17189* *** Discontinued ***

Overview

Halogen Lamp, PAR30, 39 Watt, 550 Lumen, 2850K, 100 CRI, Narrow Flood, E26 Medium Screw Base, 130 Volt, 1 per SKU, 10 per Case *Sylvania Product Code 17189* *Sylvania Part # 17189* *** Discontinued ***
Halogen PAR lamps are an affordable indoor/outdoor solution for recessed downlights, track lighting, wall washing, and general lighting applications in residential, retail, restaurant, hospitality, office, property management, and school environments.
Also known as: 046135171895, 39PAR30HALNFL25-130V

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 39
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Base: Medium Screw (E26)
Wattage: 39
Color Temperature: 2850 (Warm White)
Shape: PAR30 (Sealed Beam)
Angle: 25°
Lumens: 550
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)