Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29421

Item #: 916394
Cat #: S2235
UPC: 045923022357
Sign In or Register to view pricing and more.
39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt
Also known as: 045923022357, S2235

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color: Clear
Lumens: 530
Wattage: 39
Color Rendering Index (CRI): 100
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)