Halogen Lamp, Coated, PAR38, 90W, 120V, FL25
Item #:
676210
Cat #:
GSS62706-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Coated, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25 Degree
Overview
Halogen Lamp, Coated, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25 Degree
Also known as: GSS62706-1
Specifications
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 90 |
Lumens: | 1790 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 25° |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Wattage: | 90 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 25° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1790 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)