Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9630

Item #: 530142
Cat #: S4514
UPC: 045923045141
Sign In or Register to view pricing and more.
45 Watt; Halogen; R20; Frosted; 2000 Average rated hours; 560 Lumens; Medium Base; 120 Volt

Overview

45 Watt; Halogen; R20; Frosted; 2000 Average rated hours; 560 Lumens; Medium Base; 120 Volt
Also known as: 045923045141, S4514

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 45
Color Rendering Index (CRI): 100
Lumens: 560
Shape: R20 (Blown Reflector)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 45
Lumens: 560
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)