Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9634
Item #:
736730
Cat #:
S4516
UPC:
045923045165
Sign In or Register to view pricing and more.
Documents & Guides
65 Watt; Halogen; BR40; Frosted; 2000 Average rated hours; 920 Lumens; Medium Base; 120 Volt
Overview
65 Watt; Halogen; BR40; Frosted; 2000 Average rated hours; 920 Lumens; Medium Base; 120 Volt
Also known as: 045923045165, S4516
Specifications
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color: | Frosted |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Lumens: | 920 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Shape: | BR40 (Bulged Reflector) |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 65 |
Lumens: | 920 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)