BR40 Halogen Reflector Lamps

8 Found
Westinghouse Lighting

Halogen Lamp, BR40, 65W, 120V, FL30

Item #: 544655
CAT #: 3686400
UPC: 030721368646
Sign In or Register to view pricing and more.
Philips Lighting

70 Watt Bulb Halogená Indoor Flood BR40 - OBSOLETE -

Item #: 472542
CAT #: 70BR40/HEA/FL-120V-12/1
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Bulb, BR40, 100W, 120V

Item #: 141437
CAT #: 3681500
UPC: 030721368158
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 323589
CAT #: 50BR40/HAL-120V
UPC: 046135100796
Sign In or Register to view pricing and more.
SYLVANIA

10217 TUNGSTEN HALOGEN BR40 REFLECTOR LAMP 40WATT 120VOLT MEDIUM BASE

Item #: 502474
CAT #: 40BR40/HAL/IR-120V
UPC: 046135102172
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9634

Item #: 736730
CAT #: S4516
UPC: 045923045165
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9634

Item #: 901424
CAT #: S4416
UPC: 045923044168
Sign In or Register to view pricing and more.
Shat-R-Shield

Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V

Item #: 136615
CAT #: 01725I
UPC: 726585017256
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Lamp, BR40, 65W, 120V, FL30

Halogen Lamp, 65 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 820, CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 30 Degree
Item #: 544655
CAT #: 3686400
UPC: 030721368646
Sign In or Register to view pricing and more.
Philips Lighting

70 Watt Bulb Halogená Indoor Flood BR40 - OBSOLETE -

Halogen Reflector Lamp, 70W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 1285, Color Temperature: 2900K. *Philips Part # 22997-1* ### NO LONGER MADE BY PHILIPS - Subs to Platt item# 059487: Philips p/n 45940-4; 50BR40/EV/2K/FL 120V 4/1. ###
Item #: 472542
CAT #: 70BR40/HEA/FL-120V-12/1
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Bulb, BR40, 100W, 120V

Halogen Bulb, BR40, 100W, 120V, 3000K, Base: Medium Screw, Lumens: 1500, Dimmable
Item #: 141437
CAT #: 3681500
UPC: 030721368158
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Tungsten Halogen BR40 Reflector Lamp 50Watt 120Volt Medium Base *Sylvania Part # 10079*
Item #: 323589
CAT #: 50BR40/HAL-120V
UPC: 046135100796
Sign In or Register to view pricing and more.
SYLVANIA

10217 TUNGSTEN HALOGEN BR40 REFLECTOR LAMP 40WATT 120VOLT MEDIUM BASE

10217 TUNGSTEN HALOGEN BR40 REFLECTOR LAMP 40WATT 120VOLT MEDIUM BASE
Item #: 502474
CAT #: 40BR40/HAL/IR-120V
UPC: 046135102172
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9634

65 Watt; Halogen; BR40; Frosted; 2000 Average rated hours; 920 Lumens; Medium Base; 120 Volt
Item #: 736730
CAT #: S4516
UPC: 045923045165
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9634

65 Watt; Halogen; BR40; Frosted; 2000 Average rated hours; 900 Lumens; Medium Base; 130 Volt
Item #: 901424
CAT #: S4416
UPC: 045923044168
Sign In or Register to view pricing and more.
Shat-R-Shield

Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V

Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V, 2850K, 100 CRI
Item #: 136615
CAT #: 01725I
UPC: 726585017256
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found