Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 202216
Cat #: 20PAR20E/FL25-120V-12/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Halogen Reflector Lamp, 20W, 120V, Bulb: PAR20E, Base: Medium Screw (E26), Lumens: 220, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 5,000 Hrs. Color: Clear. Replaces up to 50W Halogen. *Philips Part # 15216-5* OBSOLETE ITEM... Price good while supplies last. *** Discontinued ***

Overview

Electronic Halogen Reflector Lamp, 20W, 120V, Bulb: PAR20E, Base: Medium Screw (E26), Lumens: 220, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 5,000 Hrs. Color: Clear. Replaces up to 50W Halogen. *Philips Part # 15216-5* OBSOLETE ITEM... Price good while supplies last. *** Discontinued ***
Also known as: 20PAR20E/FL25-120V-12/1

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 220
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Lumens: 220
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: Halogen
Color: Clear
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 100
Angle: 25°

Customer Reviews

No reviews for this product
(0)