Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 455835
Cat #: 39PAR20/HAL/SP10-120V
UPC: 046135161032
Sign In or Register to view pricing and more.
Documents & Guides
OBS16103 Tungsten Halogen PAR20 Reflector Lamp 39Watt 120Volt Medium Base Spot10 Beam *** Discontinued ***

Overview

OBS16103 Tungsten Halogen PAR20 Reflector Lamp 39Watt 120Volt Medium Base Spot10 Beam *** Discontinued ***
Also known as: 046135161032, 39PAR20/HAL/SP10-120V

Specifications

Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 475
Light Technology: Halogen
Angle: 10°, 10°
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Lumens: 475
Angle: 10°, 10°
Wattage: 39
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)