Halogen Lamp, PAR30, 39W, 130V

Item #: 580780
Cat #: 860234
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26)

Overview

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26)
Also known as: 860234

Specifications

Base: Medium Screw (E26)
Wattage: 39
Volts AC: 130
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Halogen
Wattage: 39
Shape: PAR30 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)