Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40944

Item #: 450452
Cat #: 50PAR38/HAL/S/NFL25-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OBSALNFL25 120V Tungsten Halogen PAR38 Reflector Lamp 50Watt 120Volt Medium Skirted Base NarrowFlood25 Beam *** Discontinued ***

Overview

OBSALNFL25 120V Tungsten Halogen PAR38 Reflector Lamp 50Watt 120Volt Medium Skirted Base NarrowFlood25 Beam *** Discontinued ***
Also known as: 50PAR38/HAL/S/NFL25-120V

Specifications

Color Rendering Index (CRI): 99
Lumens: 850
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 50
Color Temperature: 2875 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 50
Shape: PAR38 (Sealed Beam)
Angle: 25°
Lumens: 850
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2875 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)