Halogen Lamp, PAR38, 60W, 120V, SP10
Item #:
493337
Cat #:
60PAR38/HAL/IRS/SP10/TL-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Infrared Silver, Triple Life, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1200, CRI: 99, Color Temperature: 2825K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16603
Overview
Halogen Lamp, Infrared Silver, Triple Life, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1200, CRI: 99, Color Temperature: 2825K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16603
Also known as: 60PAR38/HAL/IRS/SP10/TL-120V
Specifications
Color Rendering Index (CRI): | 99 |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Color Temperature: | 2800 (Warm White) |
Wattage: | 60 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | Halogen |
Angle: | 10° |
Color Rendering Index (CRI): | 99 |
Base: | Medium Screw Skirted (E26sk) |
Wattage: | 60 |
Lumens: | 1200 |
Angle: | 10° |
Volts AC: | 120 |
Color Temperature: | 2800 (Warm White) |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)