70PAR38HALIRWFL50DL 120V 10/CS 1/SKU

Item #: 496907
Cat #: 70PAR38/HAL/IR/WFL50/DL-120V
UPC: 046135165924
Sign In or Register to view pricing and more.
Documents & Guides
OBS16592 Tungsten Halogen PAR38 IR Reflector Lamp 70Watt 120Volt Medium Skirted Base WideFlood50 Beam Double Life

Overview

OBS16592 Tungsten Halogen PAR38 IR Reflector Lamp 70Watt 120Volt Medium Skirted Base WideFlood50 Beam Double Life
Also known as: 046135165924, 70PAR38/HAL/IR/WFL50/DL-120V

Specifications

Wattage: 70
Lumens: 1305
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Color Temperature: 2875 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 50°
Wattage: 70
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 50°
Lumens: 1305
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2875 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)