Halogen Lamp, PAR56, 300W, 120V, NSP

Item #: 90576
Cat #: 300PAR56/NSP-120V
UPC: 046135149474
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3480, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 14947

Overview

Halogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3480, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 14947
Also known as: 046135149474, 300PAR56/NSP-120V

Specifications

Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Wattage: 300
Lumens: 3840
Light Technology: Halogen
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Lumens: 3840
Volts AC: 120
Wattage: 300
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)