PAR56 Halogen Reflector Lamps

14 Found
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, MFL

Item #: 86876
CAT #: 500PAR56Q/HAL/MFL-120V
UPC: 046135562112
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, PAR56, 500W, 120V, MFL

Item #: 217082
CAT #: Q-500PAR56MFL-120V
UPC:
Sign In or Register to view pricing and more.
Satco

SAT S4669 500PAR56Q/HAL/MFL 120V

Item #: 630371
CAT #: S4669
UPC:
Sign In or Register to view pricing and more.
Current

43495 Quartz Line

Item #: 142365
CAT #: Q500PAR56MFL
UPC: 043168434959
Sign In or Register to view pricing and more.
Damar

500W PAR56 Q 120V

Item #: 393624
CAT #: 01010D
UPC:
Sign In or Register to view pricing and more.
Candela

12.8/12.8V 65/35W 5.08/2.73A R

Item #: 1174914
CAT #: H6054-GEM
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

56003 300 WATT 120 VOLT TUNGSTEN HALOGEN PAR56

Item #: 284602
CAT #: ALUPAR-56/NSP/300W/120V
UPC: 046135560033
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 300W, 120V, NSP

Item #: 90576
CAT #: 300PAR56/NSP-120V
UPC: 046135149474
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, NSP

Item #: 86881
CAT #: 500PAR56Q/HAL/NSP-120V
UPC: 046135562105
Sign In or Register to view pricing and more.
LEDVANCE

Halogen Lamp, PAR56, 300W, 30V *** Discontinued ***

Item #: 256822
CAT #: 200PAR56-30V
UPC: 046135149689
Sign In or Register to view pricing and more.
LEDVANCE

Halogen Lamp, PAR56, 300W, 120V, MFL *** Discontinued ***

Item #: 23807
CAT #: 300PAR56/MFL-120V
UPC: 046135149504
Sign In or Register to view pricing and more.
SYLVANIA

ALUPAR-56/MFL/300W/120V

Item #: 284603
CAT #: ALUPAR-56/MFL/300W/120V
UPC: 046135560040
Sign In or Register to view pricing and more.
SYLVANIA

ALUPAR-56/WFL/300W/120V

Item #: 284604
CAT #: ALUPAR-56/WFL/300W/120V
UPC: 046135560057
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, WFL

Item #: 3576
CAT #: 500PAR56Q/HAL/WFL-120V
UPC: 046135562129
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, MFL

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 56211
Item #: 86876
CAT #: 500PAR56Q/HAL/MFL-120V
UPC: 046135562112
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, PAR56, 500W, 120V, MFL

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 7650, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood
Item #: 217082
CAT #: Q-500PAR56MFL-120V
UPC:
Sign In or Register to view pricing and more.
Satco

SAT S4669 500PAR56Q/HAL/MFL 120V

500 Watt sealed beam; PAR56; 4000 Average rated hours; Mogul End Prong Base; 120 Volt
Item #: 630371
CAT #: S4669
UPC:
Sign In or Register to view pricing and more.
Current

43495 Quartz Line

Ge Q500par56mfl 120v Quartz lamp
Item #: 142365
CAT #: Q500PAR56MFL
UPC: 043168434959
Sign In or Register to view pricing and more.
Damar

500W PAR56 Q 120V

DAM 01010D 500W PAR56 Q 120V
Item #: 393624
CAT #: 01010D
UPC:
Sign In or Register to view pricing and more.
Candela

12.8/12.8V 65/35W 5.08/2.73A R

12.8/12.8V 65/35W 5.08/2.73A R
Item #: 1174914
CAT #: H6054-GEM
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

56003 300 WATT 120 VOLT TUNGSTEN HALOGEN PAR56

56003 300 WATT 120 VOLT TUNGSTEN HALOGEN PAR56
Item #: 284602
CAT #: ALUPAR-56/NSP/300W/120V
UPC: 046135560033
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 300W, 120V, NSP

Halogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3480, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 14947
Item #: 90576
CAT #: 300PAR56/NSP-120V
UPC: 046135149474
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, NSP

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 56210
Item #: 86881
CAT #: 500PAR56Q/HAL/NSP-120V
UPC: 046135562105
Sign In or Register to view pricing and more.
LEDVANCE

Halogen Lamp, PAR56, 300W, 30V *** Discontinued ***

Halogen Lamp, PAR56, 300W, 30VHalogen Lamp, 300 Watt, 30 Volt, Bulb: PAR56 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 3700, CRI: 100, Color Temperature: 2850K, Standard Case Qty: 12 *Sylvania Part # 14968* *** Discontinued ***
Item #: 256822
CAT #: 200PAR56-30V
UPC: 046135149689
Sign In or Register to view pricing and more.
LEDVANCE

Halogen Lamp, PAR56, 300W, 120V, MFL *** Discontinued ***

Halogen Lamp, PAR56, 300W, 120V, MFLHalogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 *Sylvania Part # 14950* *** Discontinued ***
Item #: 23807
CAT #: 300PAR56/MFL-120V
UPC: 046135149504
Sign In or Register to view pricing and more.
SYLVANIA

ALUPAR-56/MFL/300W/120V

SYL ALUPAR-56/MFL/300W/120V
Item #: 284603
CAT #: ALUPAR-56/MFL/300W/120V
UPC: 046135560040
Sign In or Register to view pricing and more.
SYLVANIA

ALUPAR-56/WFL/300W/120V

SYL ALUPAR-56/WFL/300W/120V
Item #: 284604
CAT #: ALUPAR-56/WFL/300W/120V
UPC: 046135560057
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, PAR56, 500W, 120V, WFL

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 56212
Item #: 3576
CAT #: 500PAR56Q/HAL/WFL-120V
UPC: 046135562129
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found