Halogen Lamp, PAR64, 1000W, 120V, MFL

Item #: 86884
Cat #: 1000PAR64Q/HAL/MFL-120V
UPC: 046135562075
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 1000 Watt, 120 Volt, Bulb: PAR64 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 19400, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 56207

Overview

Halogen Lamp, 1000 Watt, 120 Volt, Bulb: PAR64 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 19400, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 56207
Also known as: 046135562075, 1000PAR64Q/HAL/MFL-120V

Specifications

Shape: PAR64 (Sealed Beam)
Lumens: 19400
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Wattage: 1000
Light Technology: Halogen
Shape: PAR64 (Sealed Beam)
Base: Mogul Screw End Prong (GX16d)
Wattage: 1000
Lumens: 19400
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)