R-Type Halogen Reflector Lamps

34 Found
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 143994
CAT #: 50AR70/FL25-12V
UPC: 046135590160
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 126303
CAT #: 50AR111/FL25-12V
UPC: 046135551031
Sign In or Register to view pricing and more.
Philips Lighting

133966 ALU111MM 50W G53 12V 8D

Item #: 204842
CAT #: ALU111MM-50W-G53-12V-8D
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, R20, 35W, 120V

Item #: 168666
CAT #: 35R20/HAL-120V
UPC: 046135100772
Sign In or Register to view pricing and more.
Philips Lighting

50 Watt Bulb R56 Halogen Reflector

Item #: 482962
CAT #: GBK-50W-12V-25DEG-50PK
UPC: 046677340919
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, R37, 20W, 12V

Item #: 206312
CAT #: GBE-20W-12V-18DEG-50PK
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, AR70, 20W, 12V, FL24, Limited Quantities Available

Item #: 86630
CAT #: 20AR70/FL25-12V
UPC: 046135590122
Sign In or Register to view pricing and more.
Satco

Halogen Lamp, 45 Watt, R20, Frosted, 540 Lumen, Medium Base, 130 Volt

Item #: 901612
CAT #: S4414
UPC: 045923044144
Sign In or Register to view pricing and more.
Go Switch

20 Watt 12v Dc Bayonet (ba15d) 2000hr Alr 37mm

Item #: 174691
CAT #: GBF-FR
UPC: 031293496652
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, R37, 20W, 12V

Item #: 249139
CAT #: GBF
UPC:
Sign In or Register to view pricing and more.
Bulbrite

Halogen Lamp, R20, 45W, 120V, FL60

Item #: 514425
CAT #: H45R20FL
UPC: 739698692456
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Lamp, R20, 50W, 120V

Item #: 102513
CAT #: 3681000
UPC: 030721368103
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, AR111, 75W, 120V

Item #: 816706
CAT #: 75R111/GU10/FL120V
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

LAMP HALOGEN G53

Item #: 441575
CAT #: AR111-50-25
UPC: 790576087801
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 574678
CAT #: 35AR111/SSP4-12V
UPC: 046135551024
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 331244
CAT #: 35AR111/FL25-12V
UPC: 046135551147
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Tungsten Halogen Aluminum Reflector AR70 BA15 Base 50Watt 12Volt Flood Beam *Sylvania Part # 59016*
Item #: 143994
CAT #: 50AR70/FL25-12V
UPC: 046135590160
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

Halogen Lamp, 50 Watt, 12 Volt, Bulb: AR111 (Aluminum Reflector), Screw Terminal (G53), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 25°, Standard Case Qty: 6 *Sylvania Part # 55103* *** Discontinued ***
Item #: 126303
CAT #: 50AR111/FL25-12V
UPC: 046135551031
Sign In or Register to view pricing and more.
Philips Lighting

133966 ALU111MM 50W G53 12V 8D

133966 ALU111MM 50W G53 12V 8D
Item #: 204842
CAT #: ALU111MM-50W-G53-12V-8D
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, R20, 35W, 120V

Halogen Lamp, 35 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 310, CRI: 100, Standard Case Qty: 6 *Sylvania Part # 10077*
Item #: 168666
CAT #: 35R20/HAL-120V
UPC: 046135100772
Sign In or Register to view pricing and more.
Philips Lighting

50 Watt Bulb R56 Halogen Reflector

Halogen Reflector Lamp, 50W, 12V, Bulb: R56, Base: DC Bayonet (B15d), Lumens: 820, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34091-9*
Item #: 482962
CAT #: GBK-50W-12V-25DEG-50PK
UPC: 046677340919
Sign In or Register to view pricing and more.
Philips Lighting

Halogen Lamp, R37, 20W, 12V

Halogen Reflector Lamp, 20W, 12V, Bulb: R37, Base: DC Bayonet (B15d), Lumens: 1500, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34002-6*
Item #: 206312
CAT #: GBE-20W-12V-18DEG-50PK
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, AR70, 20W, 12V, FL24, Limited Quantities Available

Halogen Lamp, AR70, 20W, 12V, 3000K, Base: Double Contact Bayonet (BA15d), 100 CRI, Flood 24 Degree, Standard Case Qty: 20 *Sylvania Part # 59012*
Item #: 86630
CAT #: 20AR70/FL25-12V
UPC: 046135590122
Sign In or Register to view pricing and more.
Satco

Halogen Lamp, 45 Watt, R20, Frosted, 540 Lumen, Medium Base, 130 Volt

Halogen Lamp, 45 Watt, R20, Frosted, 540 Lumen, Medium Base, 130 Volt
Item #: 901612
CAT #: S4414
UPC: 045923044144
Sign In or Register to view pricing and more.
Go Switch

20 Watt 12v Dc Bayonet (ba15d) 2000hr Alr 37mm

Features: C-8 Filament, Aluminum Reflector, With Front Glass, Application: Flood, Designation: Alr 37 Mm, Wattage: 20 Watt, Voltage Rating: 12 Volt, Beam Angle: 32deg, Color Temperature: 3000k, Size: 1.39 Dia X 1.63in, Base: Dc Bayonet (ba15d), Average Life: 2000hr, Finish: Frost
Item #: 174691
CAT #: GBF-FR
UPC: 031293496652
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, R37, 20W, 12V

CAN GBF
Item #: 249139
CAT #: GBF
UPC:
Sign In or Register to view pricing and more.
Bulbrite

Halogen Lamp, R20, 45W, 120V, FL60

Halogen Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 60 Degree
Item #: 514425
CAT #: H45R20FL
UPC: 739698692456
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Lamp, R20, 50W, 120V

Halogen Lamp, 50 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 3000K
Item #: 102513
CAT #: 3681000
UPC: 030721368103
Sign In or Register to view pricing and more.
Candela

Halogen Lamp, AR111, 75W, 120V

Halogen Lamp, 75 Watt, 120 Volt, Bulb: AR111 (Aluminum Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2850K
Item #: 816706
CAT #: 75R111/GU10/FL120V
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

LAMP HALOGEN G53

WAC AR111-50-25 LAMP HALOGEN G53
Item #: 441575
CAT #: AR111-50-25
UPC: 790576087801
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

55102 LAMP *Sylvania Part # 55102*
Item #: 574678
CAT #: 35AR111/SSP4-12V
UPC: 046135551024
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale

SYL 35AR111/FL25-12V *Sylvania Part # 55114* *** Discontinued ***
Item #: 331244
CAT #: 35AR111/FL25-12V
UPC: 046135551147
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found