Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12415
Item #:
806141
Cat #:
S2402
UPC:
045923024023
Sign In or Register to view pricing and more.
Documents & Guides
43 Watt; Halogen; A19; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Pack
Overview
43 Watt; Halogen; A19; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923024023, S2402
Specifications
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 43 |
Shape: | A19 (Arbitrary) |
Lumens: | 750 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Dimmable: | Yes |
Color: | Clear |
Volts AC: | 120 |
Wattage: | 43 |
Lumens: | 750 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)