60 Watt Bulb 120V BT15 Halogená Classic

Item #: 203538
Cat #: BC60BT15/HAL/W-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
### NOTE ## NO LONGER MADE ### SEE SUB ### Halogen Lamp, 60W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 840, Color Temperature: 2900K, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 24926-8*

Overview

### NOTE ## NO LONGER MADE ### SEE SUB ### Halogen Lamp, 60W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 840, Color Temperature: 2900K, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 24926-8*
Also known as: BC60BT15/HAL/W-120V

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 840
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: BT15 (Blown Tubular)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: BT15 (Blown Tubular)
Lumens: 840
Volts AC: 120
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)