Bulbs - Halogen

1,224 Found
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

Item #: 1979
CAT #: 500T3Q/CL-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz T

Item #: 1961
CAT #: 500T3Q/CL(FCL)-120V
UPC: 046135589966
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 250W, 120V

Item #: 86672
CAT #: 250Q/MC(ESM)-120V
UPC: 046135587634
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 250W, 130V

Item #: 3353
CAT #: 250Q/CL/MC-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T4, 40W, 120V

Item #: 906
CAT #: 40T4/G9/CL-120V
UPC: 046135570223
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 1845
CAT #: 20MR16/FL35/C(BAB)-12V
UPC: 046135543067
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 300W, 120V

Item #: 2335
CAT #: 300T3Q/CL/RP(EHM)-120V
UPC: 046135589201
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 100W, 120V

Item #: 2978
CAT #: 100Q/CL/MC(ESN)-120V
UPC: 046135587610
Sign In or Register to view pricing and more.
LEDVANCE

1500T3QCL240V 240V 12/CS 1/SKU

Item #: 2474
CAT #: 1500T3Q/CL-240V
UPC: 046135588570
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 500W, 120V

Item #: 2417
CAT #: 500T3Q/CL/RP(FCL)-120V
UPC: 046135588655
Sign In or Register to view pricing and more.
SYLVANIA

58720 QTZ LAMP-ESS

Item #: 2493
CAT #: 250Q/CL/DC(ESS)-120V
UPC: 046135587207
Sign In or Register to view pricing and more.
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
LEDVANCE

50MR16TFL35CEXN 12V 20/CS 1/SKU

Item #: 1792
CAT #: 50MR16/T/FL35/C(EXN)-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen L

Item #: 1082
CAT #: 20T3Q/CL-12V
UPC: 046135586613
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 1830
CAT #: 20MR16/T/FL35/C(BAB)-12V
UPC: 046135583018
Sign In or Register to view pricing and more.
SYLVANIA

58755 QTZ LAMP-ESR

Item #: 3796
CAT #: 100Q/CL/DC(ESR)-120V
UPC: 046135587559
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 20 *Sylvania Part # 58997*
Item #: 1979
CAT #: 500T3Q/CL-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz T

Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 8750 Lumens *Sylvania Part # 58996*
Item #: 1961
CAT #: 500T3Q/CL(FCL)-120V
UPC: 046135589966
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 250W, 120V

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4850, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: ESM, Standard Case Qty: 12 *Sylvania Part # 58763*
Item #: 86672
CAT #: 250Q/MC(ESM)-120V
UPC: 046135587634
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 250W, 130V

Halogen Linear Lamp, Single-Ended, 250 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 5000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 58764*
Item #: 3353
CAT #: 250Q/CL/MC-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T4, 40W, 120V

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 510, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 20 *Sylvania Part # 57022*
Item #: 906
CAT #: 40T4/G9/CL-120V
UPC: 046135570223
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 54306*
Item #: 1845
CAT #: 20MR16/FL35/C(BAB)-12V
UPC: 046135543067
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 300W, 120V

Halogen Linear Lamp, Double-Ended, 300 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 6000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58920*
Item #: 2335
CAT #: 300T3Q/CL/RP(EHM)-120V
UPC: 046135589201
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Single-Ended, T4, 100W, 120V

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ESN, Standard Case Qty: 12 *Sylvania Part # 58761*
Item #: 2978
CAT #: 100Q/CL/MC(ESN)-120V
UPC: 046135587610
Sign In or Register to view pricing and more.
LEDVANCE

1500T3QCL240V 240V 12/CS 1/SKU

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500Watt 240V *Sylvania Part # 58857*
Item #: 2474
CAT #: 1500T3Q/CL-240V
UPC: 046135588570
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Linear Lamp, Double-Ended, T3, 500W, 120V

Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 18 *Sylvania Part # 58865*
Item #: 2417
CAT #: 500T3Q/CL/RP(FCL)-120V
UPC: 046135588655
Sign In or Register to view pricing and more.
SYLVANIA

58720 QTZ LAMP-ESS

58720 QTZ LAMP-ESS *Sylvania Part # 58720*
Item #: 2493
CAT #: 250Q/CL/DC(ESS)-120V
UPC: 046135587207
Sign In or Register to view pricing and more.
SYLVANIA

20MR11TFL35CFTD 12V 10/CS 1/SKU

Tungsten Halogen Tru Aim MR11 Titan Axial Filament UV Filter Capsule Dichroic Reflector Cover Glass GU4 Bi Pin Base 20Watt 12Volt Flood Beam (FTD) *Sylvania Part # 55134*
Item #: 126258
CAT #: 20MR11/T/FL35/C(FTD)-12V
UPC: 046135551345
Sign In or Register to view pricing and more.
LEDVANCE

50MR16TFL35CEXN 12V 20/CS 1/SKU

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam *Sylvania Part # 58309*
Item #: 1792
CAT #: 50MR16/T/FL35/C(EXN)-12V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen L

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen Lamp, T3, 320 Lumens *Sylvania Part # 58661*
Item #: 1082
CAT #: 20T3Q/CL-12V
UPC: 046135586613
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Lamp, MR16, 20W, 12V, FL35

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 58301*
Item #: 1830
CAT #: 20MR16/T/FL35/C(BAB)-12V
UPC: 046135583018
Sign In or Register to view pricing and more.
SYLVANIA

58755 QTZ LAMP-ESR

58755 QTZ LAMP-ESR *Sylvania Part # 58755*
Item #: 3796
CAT #: 100Q/CL/DC(ESR)-120V
UPC: 046135587559
Sign In or Register to view pricing and more.
Page 1 of 77
1,224 Items found