Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #549501

Item #: 202853
Cat #: 40G25/CL/LL-120V-12/1-TP
UPC: 046677167479
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, Rated Average Life: 2,000 Hrs. Color: Clear. Philips Part # 167478. * OBSOLETE & NO LONGER MADE * ** TRY LED ALTERNATIVE **

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, Rated Average Life: 2,000 Hrs. Color: Clear. Philips Part # 167478. * OBSOLETE & NO LONGER MADE * ** TRY LED ALTERNATIVE **
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.
Also known as: 046677167479, 40G25/CL/LL-120V-12/1-TP

Specifications

Color: Clear
Lumens: 460
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent
Lumens: 460
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)