Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21226
Item #:
103576
Cat #:
A3648
UPC:
045923036484
Sign In or Register to view pricing and more.
Overview
Incandescent Globe Lamp, Designation: 40G25, 130 V, 40 WTT, G25 Shape, E26 Medium Base, Clear, CC-9 Filament, 3000 HR, Lumens: 360 LM Initial, 4-3/8 IN Length, 3-1/8 IN Diameter
Also known as: 045923036484, A3648
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 360 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Color: | Clear |
Volts AC: | 130 |
Wattage: | 40 |
Shape: | G25 (Globe) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 360 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)