Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40755

Item #: 24848
Cat #: 40B10C/BL/2PK-120V
UPC: 046135134562
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13456* *** Discontinued ***

Overview

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13456* *** Discontinued ***
SYLVANIA Incandescent lamps are available in a wide range of sizes, shapes and wattages.
Also known as: 046135134562, 40B10C/BL/2PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)