Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***

Item #: 21472
Cat #: 60B10C/BL/2PK-120V
UPC: 046135134609
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***

Overview

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***
Also known as: 046135134609, 60B10C/BL/2PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Shape: B10 (Bent Tip)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)