Blunt Tip Decorative Incandescent Lamps

131 Found
Westinghouse Lighting

Incandescent Lamp, B10, 60W, 130V, Clear

Item #: 166922
CAT #: 0368400
UPC: 030721036842
Sign In or Register to view pricing and more.
SYLVANIA

13307 INCAN LMP

Item #: 1010932
CAT #: 15B10C/DL/BL/4PK-120V
UPC: 046135133077
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, B10, 25W, 120V, Clear

Item #: 191615
CAT #: 25B10C/T/BL/2PK-120V
UPC: 046135136788
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21264

Item #: 103430
CAT #: A3683
UPC: 045923036835
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21828

Item #: 941368
CAT #: S3784
UPC: 045923037849
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B11, 40W, 130V, Clear

Item #: 119292
CAT #: 0363200
UPC: 030721036323
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 105280
CAT #: S3745
UPC: 04592303745
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B9-1/2, 40W, 130V, Clear

Item #: 219795
CAT #: 0368300
UPC: 030721036835
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B9-1/2, 25W, 130V, Clear

Item #: 124355
CAT #: 0368200
UPC: 030721036828
Sign In or Register to view pricing and more.
Halco

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 1654488
CAT #: 121023
UPC: 807154210237
Sign In or Register to view pricing and more.
Satco

40W F15 Incandescent Lamp, Amber

Item #: 287588
CAT #: S3370
UPC: 045923033704
Sign In or Register to view pricing and more.
Satco

40W F15 Incandescent Lamp, Aurora

Item #: 346811
CAT #: S3369
UPC: 045923033698
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250

Item #: 199506
CAT #: BC60B10-1/2C/CL/LL-120V-6/2TP
UPC: 046677168261
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40794

Item #: 21417
CAT #: 40B10C/T/BL/2PK-120V
UPC: 046135136818
Sign In or Register to view pricing and more.
SYLVANIA

13748 INCANDESCENT 25W B10 CRYSTAL CANDELABRA BASE 120V 4/SK

Item #: 779260
CAT #: 25B10C/CRYSTAL/DL/BL/4/24-120V
UPC: 046135137488
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, Fan, B13, 40W, 120V, Clear

Item #: 224024
CAT #: 40B13/FAN/BL/2PK-120V
UPC: 046135133671
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B10, 60W, 130V, Clear

Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 610, CRI: 100, Lamp Finish: Clear
Item #: 166922
CAT #: 0368400
UPC: 030721036842
Sign In or Register to view pricing and more.
SYLVANIA

13307 INCAN LMP

13307 INCAN LMP *Sylvania Part # 13307*
Item #: 1010932
CAT #: 15B10C/DL/BL/4PK-120V
UPC: 046135133077
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, B10, 25W, 120V, Clear

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13678*
Item #: 191615
CAT #: 25B10C/T/BL/2PK-120V
UPC: 046135136788
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21264

40 Watt BA9 1/2 Incandescent; Clear; 2500 Average rated hours; 384 Lumens; Candelabra Base; 130 Volt
Item #: 103430
CAT #: A3683
UPC: 045923036835
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21828

60 Watt B10 Incandescent; Clear; 1500 Average rated hours; 672 Lumens; Candelabra Base; 120 Volt; 2-Card
Item #: 941368
CAT #: S3784
UPC: 045923037849
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B11, 40W, 130V, Clear

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 345, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear
Item #: 119292
CAT #: 0363200
UPC: 030721036323
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale

40 Watt HX10.5 Incandescent; Clear; 1500 Average rated hours; 360 Lumens; Candelabra Base; 120 Volt; 2-Card
Item #: 105280
CAT #: S3745
UPC: 04592303745
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B9-1/2, 40W, 130V, Clear

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 345, Lamp Finish: Clear
Item #: 219795
CAT #: 0368300
UPC: 030721036835
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B9-1/2, 25W, 130V, Clear

Incandescent Lamp, 25 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 170, CRI: 100, Lamp Finish: Clear
Item #: 124355
CAT #: 0368200
UPC: 030721036828
Sign In or Register to view pricing and more.
Halco

Per USA DOE Ban, This Product Is No Longer Available For Sale

25W TORP CL E14 120V HALCO
Item #: 1654488
CAT #: 121023
UPC: 807154210237
Sign In or Register to view pricing and more.
Satco

40W F15 Incandescent Lamp, Amber

40 Watt F15 Incandescent; Amber; 1500 Average rated hours; Medium Base; 120 Volt
Item #: 287588
CAT #: S3370
UPC: 045923033704
Sign In or Register to view pricing and more.
Satco

40W F15 Incandescent Lamp, Aurora

40 Watt F15 Incandescent; Aurora; 1500 Average rated hours; 335 Lumens; Medium Base; 120 Volt
Item #: 346811
CAT #: S3369
UPC: 045923033698
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250

Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16826-0* 1=pack of 2 bulbs
Item #: 199506
CAT #: BC60B10-1/2C/CL/LL-120V-6/2TP
UPC: 046677168261
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40794

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13681* *** Discontinued ***
Item #: 21417
CAT #: 40B10C/T/BL/2PK-120V
UPC: 046135136818
Sign In or Register to view pricing and more.
SYLVANIA

13748 INCANDESCENT 25W B10 CRYSTAL CANDELABRA BASE 120V 4/SK

13748 INCANDESCENT 25W B10 CRYSTAL CANDELABRA BASE 120V 4/SKU 24/CASE *Sylvania Part # 13748*
Item #: 779260
CAT #: 25B10C/CRYSTAL/DL/BL/4/24-120V
UPC: 046135137488
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, Fan, B13, 40W, 120V, Clear

Incandescent Lamp, Fan, 40 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 455, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13367*
Item #: 224024
CAT #: 40B13/FAN/BL/2PK-120V
UPC: 046135133671
Sign In or Register to view pricing and more.
Page 1 of 9
131 Items found