Incandescent Bulb, C7, 7W, 130V, Red

Item #: 104942
Cat #: 7C7/R-130V-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lamp Finish: Red

Overview

Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lamp Finish: Red
Also known as: 7C7/R-130V-I

Specifications

Mounting: Recessed
Wattage: 32
Light Technology: Fluorescent
Mounting: Recessed
Light Technology: Fluorescent
Wattage: 32

Customer Reviews

No reviews for this product
(0)