25W B11 Incandescent Lamp

Item #: 171940
Cat #: A3634
UPC: 045923036347
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt B11 Incandescent; Frost; 2500 Average rated hours; 200 Lumens; Medium Base; 130 Volt

Overview

25 Watt B11 Incandescent; Frost; 2500 Average rated hours; 200 Lumens; Medium Base; 130 Volt
Also known as: 045923036347, A3634

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: B11 (Blunt Tip)
Wattage: 25
Lumens: 200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)