60G40RP 120V 6/CS 1/SKU *** Discontinued ***

Item #: 23556
Cat #: 60G40/RP-120V
UPC: 046135146213
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 60Watt 120V Retail Pack 6Bulbs Per Case 1Bulb Per Package *** Discontinued ***

Overview

Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 60Watt 120V Retail Pack 6Bulbs Per Case 1Bulb Per Package *** Discontinued ***
Also known as: 046135146213, 60G40/RP-120V

Specifications

Base: Medium Screw (E26)
Lumens: 575
Shape: G40 (Globe)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: G40 (Globe)
Color Temperature: 2850 (Warm White)
Wattage: 60
Lumens: 575
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)