Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21215

Item #: 852311
Cat #: S3888
UPC: 045923038884
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt G18 1/2 Incandescent; Clear; 1500 Average rated hours; 340 Lumens; Medium Base; 120 Volt

Overview

40 Watt G18 1/2 Incandescent; Clear; 1500 Average rated hours; 340 Lumens; Medium Base; 120 Volt
Also known as: 045923038884, S3888

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 340
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G18-1/2 (Globe)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 340
Wattage: 40
Dimmable: Yes
Shape: G18-1/2 (Globe)

Customer Reviews

No reviews for this product
(0)