Globe Decorative Incandescent Lamps

144 Found
SYLVANIA

Incandescent Bulb, G25, 40W, 120V, Clear

Item #: 106183
CAT #: 40G25/CVP/130V
UPC: 046135141911
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
Satco

40W G40 Incandescent Lamp, Clear

Item #: 326133
CAT #: S3011
UPC: 045923030116
Sign In or Register to view pricing and more.
Satco

40W G12.5 Incandescent Lamp, Clear

Item #: 193568
CAT #: S3847
UPC: 045923038471
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, G12-1/2, 10W, 120V, Clear

Item #: 141134
CAT #: 0383100
UPC: 030721038310
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 25W, 120V, Clear

Item #: 95641
CAT #: 25G25/RP-120V
UPC: 046135142826
Sign In or Register to view pricing and more.
SYLVANIA

40G25WRP 120V 6/CS 1/SKU

Item #: 21033
CAT #: 40G25/W/RP-120V
UPC: 046135142871
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G40, 100W, 120V, Soft White

Item #: 137319
CAT #: 100G40/W/3/RP-120V
UPC: 046135157936
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21230

Item #: 326322
CAT #: A3641
UPC: 045923036415
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, 60W, 120V, G40, Medium Base

Item #: 426162
CAT #: 0310200
UPC: 030721031021
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G40, 40W, 120V, Clear

Item #: 109982
CAT #: 40G40/RP-120V
UPC: 046135146190
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21226

Item #: 103576
CAT #: A3648
UPC: 045923036484
Sign In or Register to view pricing and more.
SYLVANIA

60G40RP 120V 6/CS 1/SKU

Item #: 23556
CAT #: 60G40/RP-120V
UPC: 046135146213
Sign In or Register to view pricing and more.
SYLVANIA

25G165CBL 120V 12/CS 2/SKU

Item #: 23284
CAT #: 25G16.5C/BL-120V
UPC: 046135136252
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 25W, 120V, G16.5, Candelabra Base

Item #: 23303
CAT #: 25G16.5C/W/BL-120V
UPC: 046135136221
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, Double Life, G25, 40W, 120V, Soft White

Item #: 329459
CAT #: 40G25/DLSW/RP-120V
UPC: 046135141485
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 40W, 120V, Clear

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 14191*
Item #: 106183
CAT #: 40G25/CVP/130V
UPC: 046135141911
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Incandescent G16.5 DTcor Bulb Shape Double Life Clear Finish Candelabra Base 25Watt 120Volt 24Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 13704*
Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
Satco

40W G40 Incandescent Lamp, Clear

40 Watt G40 Incandescent; Clear; 4000 Average rated hours; 300 Lumens; Medium Base; 120 Volt
Item #: 326133
CAT #: S3011
UPC: 045923030116
Sign In or Register to view pricing and more.
Satco

40W G12.5 Incandescent Lamp, Clear

40 Watt G12 1/2 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Candelabra Base; 120 Volt
Item #: 193568
CAT #: S3847
UPC: 045923038471
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, G12-1/2, 10W, 120V, Clear

Incandescent Bulb, 10 Watt, 120 Volt, Bulb: G12-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 58, Lamp Finish: Clear
Item #: 141134
CAT #: 0383100
UPC: 030721038310
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 25W, 120V, Clear

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 165, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14282*
Item #: 95641
CAT #: 25G25/RP-120V
UPC: 046135142826
Sign In or Register to view pricing and more.
SYLVANIA

40G25WRP 120V 6/CS 1/SKU

Incandescent G25 DTcor Bulb Shape Soft White Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 14287*
Item #: 21033
CAT #: 40G25/W/RP-120V
UPC: 046135142871
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G40, 100W, 120V, Soft White

Incandescent Bulb, 100 Watt, 120 Volt, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 1050, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 3 *Sylvania Part # 15793*
Item #: 137319
CAT #: 100G40/W/3/RP-120V
UPC: 046135157936
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21230

40 Watt G25 Incandescent; Gloss White; 3000 Average rated hours; 320 Lumens; Medium Base; 130 Volt
Item #: 326322
CAT #: A3641
UPC: 045923036415
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, 60W, 120V, G40, Medium Base

Incandescent Lamp, 60 Watt, 120 Volt, G40 (Globe), Clear, Base: Medium Screw, Lumens: 722
Item #: 426162
CAT #: 0310200
UPC: 030721031021
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G40, 40W, 120V, Clear

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14619*
Item #: 109982
CAT #: 40G40/RP-120V
UPC: 046135146190
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21226

Incandescent Globe Lamp, Designation: 40G25, 130 V, 40 WTT, G25 Shape, E26 Medium Base, Clear, CC-9 Filament, 3000 HR, Lumens: 360 LM Initial, 4-3/8 IN Length, 3-1/8 IN Diameter
Item #: 103576
CAT #: A3648
UPC: 045923036484
Sign In or Register to view pricing and more.
SYLVANIA

60G40RP 120V 6/CS 1/SKU

Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 60Watt 120V Retail Pack 6Bulbs Per Case 1Bulb Per Package
Item #: 23556
CAT #: 60G40/RP-120V
UPC: 046135146213
Sign In or Register to view pricing and more.
SYLVANIA

25G165CBL 120V 12/CS 2/SKU

Incandescent G16.5 DTcor Bulb Shape Clear Finish Candelabra Base 25Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13625*
Item #: 23284
CAT #: 25G16.5C/BL-120V
UPC: 046135136252
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 25W, 120V, G16.5, Candelabra Base

Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*
Item #: 23303
CAT #: 25G16.5C/W/BL-120V
UPC: 046135136221
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, Double Life, G25, 40W, 120V, Soft White

Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 265, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14148*
Item #: 329459
CAT #: 40G25/DLSW/RP-120V
UPC: 046135141485
Sign In or Register to view pricing and more.
Page 1 of 9
144 Items found