Incandescent - Decorative

439 Found
SYLVANIA

Incandescent Lamp, B10, 25W, 120V, Clear

Item #: 24859
CAT #: 25B10C/BL/2PK-120V
UPC: 046135134524
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, C7, 4W, 120V, Clear

Item #: 110833
CAT #: 4C7/BL/2PK-120V
UPC: 046135135422
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 40W, 120V, Clear

Item #: 106183
CAT #: 40G25/CVP/130V
UPC: 046135141911
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
SYLVANIA

25W B10 Candelabra Lamp, Décor, Frost Finish

Item #: 198705
CAT #: 25B10C/DLF/BL-120V
UPC: 046135133176
Sign In or Register to view pricing and more.
Satco

40W G40 Incandescent Lamp, Clear

Item #: 326133
CAT #: S3011
UPC: 045923030116
Sign In or Register to view pricing and more.
Satco

40W G12.5 Incandescent Lamp, Clear

Item #: 193568
CAT #: S3847
UPC: 045923038471
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, BA9, 60W, 130V, Clear

Item #: 348009
CAT #: 0366200
UPC: 030721036620
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B10, 60W, 130V, Clear

Item #: 166922
CAT #: 0368400
UPC: 030721036842
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, G12-1/2, 10W, 120V, Clear

Item #: 141134
CAT #: 0383100
UPC: 030721038310
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40755

Item #: 24848
CAT #: 40B10C/BL/2PK-120V
UPC: 046135134562
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***

Item #: 21472
CAT #: 60B10C/BL/2PK-120V
UPC: 046135134609
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, Double Life, B10, 25W, 120V, Clear

Item #: 22427
CAT #: 25B10C/DL/BL/4PK-120V
UPC: 046135133893
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 25W, 120V, Clear

Item #: 95641
CAT #: 25G25/RP-120V
UPC: 046135142826
Sign In or Register to view pricing and more.
SYLVANIA

15B10CBL2PK 120V 12/CS 2/SKU

Item #: 110903
CAT #: 15B10C/BL/2PK-120V
UPC: 046135134487
Sign In or Register to view pricing and more.
SYLVANIA

13307 INCAN LMP

Item #: 1010932
CAT #: 15B10C/DL/BL/4PK-120V
UPC: 046135133077
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, B10, 25W, 120V, Clear

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13452*
Item #: 24859
CAT #: 25B10C/BL/2PK-120V
UPC: 046135134524
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, C7, 4W, 120V, Clear

Incandescent Bulb, 4 Watt, 120 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lumens: 15, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 13542*
Item #: 110833
CAT #: 4C7/BL/2PK-120V
UPC: 046135135422
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 40W, 120V, Clear

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 14191*
Item #: 106183
CAT #: 40G25/CVP/130V
UPC: 046135141911
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Incandescent G16.5 DTcor Bulb Shape Double Life Clear Finish Candelabra Base 25Watt 120Volt 24Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 13704*
Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
SYLVANIA

25W B10 Candelabra Lamp, Décor, Frost Finish

Incandescent B10 Décor Bulb, Double Life Frost Finish, Candelabra Base, 25 Watt, 120 Volt, Blister Pack, 12 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 13317*
Item #: 198705
CAT #: 25B10C/DLF/BL-120V
UPC: 046135133176
Sign In or Register to view pricing and more.
Satco

40W G40 Incandescent Lamp, Clear

40 Watt G40 Incandescent; Clear; 4000 Average rated hours; 300 Lumens; Medium Base; 120 Volt
Item #: 326133
CAT #: S3011
UPC: 045923030116
Sign In or Register to view pricing and more.
Satco

40W G12.5 Incandescent Lamp, Clear

40 Watt G12 1/2 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Candelabra Base; 120 Volt
Item #: 193568
CAT #: S3847
UPC: 045923038471
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, BA9, 60W, 130V, Clear

Incandescent Lamp, 60 Watt, 130 Volt, Bulb: BA9 (Bent Tip, Clear, Base: Candelabra Screw (E12), Lumens: 600, CRI: 100, Lamp Finish: Clear
Item #: 348009
CAT #: 0366200
UPC: 030721036620
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Lamp, B10, 60W, 130V, Clear

Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 610, CRI: 100, Lamp Finish: Clear
Item #: 166922
CAT #: 0368400
UPC: 030721036842
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, G12-1/2, 10W, 120V, Clear

Incandescent Bulb, 10 Watt, 120 Volt, Bulb: G12-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 58, Lamp Finish: Clear
Item #: 141134
CAT #: 0383100
UPC: 030721038310
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40755

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13456* *** Discontinued ***
Item #: 24848
CAT #: 40B10C/BL/2PK-120V
UPC: 046135134562
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13460* *** Discontinued ***
Item #: 21472
CAT #: 60B10C/BL/2PK-120V
UPC: 046135134609
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, Double Life, B10, 25W, 120V, Clear

Incandescent Lamp, Double Life, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 4, Standard Case Qty: 24 *Sylvania Part # 13306*
Item #: 22427
CAT #: 25B10C/DL/BL/4PK-120V
UPC: 046135133893
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, G25, 25W, 120V, Clear

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 165, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14282*
Item #: 95641
CAT #: 25G25/RP-120V
UPC: 046135142826
Sign In or Register to view pricing and more.
SYLVANIA

15B10CBL2PK 120V 12/CS 2/SKU

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13448*
Item #: 110903
CAT #: 15B10C/BL/2PK-120V
UPC: 046135134487
Sign In or Register to view pricing and more.
SYLVANIA

13307 INCAN LMP

13307 INCAN LMP *Sylvania Part # 13307*
Item #: 1010932
CAT #: 15B10C/DL/BL/4PK-120V
UPC: 046135133077
Sign In or Register to view pricing and more.
Page 1 of 28
439 Items found