R-Type Incandescent Heat Lamps
23 Found
Satco
250W R40 Incandescent Lamp, Clear Heat
Item #: 127214
CAT #: S4885
UPC: 045923048852
Sign In or Register to view pricing and more.
Satco
250W R40 Incandescent Lamp, Red Heat
Item #: 155374
CAT #: S4998
UPC: 045923049989
Sign In or Register to view pricing and more.
Candela
Miniature LED Lamp, Indicator, .6A, 110-130VAC
Item #: 753267
CAT #: LED-120-MB-W
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield
250R40/HT/RED (PK X 12)
Item #: 575339
CAT #: 01699W
UPC: 726585016990
Sign In or Register to view pricing and more.
SYLVANIA
375R40/1 120V 24/CS 1/SKU
Item #: 22572
CAT #: 375R40/1-120V
UPC: 046135147470
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Reflector Heat Lamp, R40, 250W, 120V
Item #: 203900
CAT #: 250R40/HR/TG-120V-4/1
UPC: 046677159320
Sign In or Register to view pricing and more.
Satco
37W R40 Incandescent Lamp, Clear Heat
Item #: 326495
CAT #: S4366
UPC: 045923043666
Sign In or Register to view pricing and more.
Satco
250W R40 Incandescent Lamp, Red Heat
Item #: 127142
CAT #: S4884
UPC: 045923048845
Sign In or Register to view pricing and more.
Satco
125W R40 Incandescent Lamp, Clear Heat
Item #: 575926
CAT #: S4750-TF
UPC:
Sign In or Register to view pricing and more.
Damar
250BR40 HEAT LAMP
Item #: 128649
CAT #: 00465D
UPC:
Sign In or Register to view pricing and more.
Candela
Incandescent Heat Lamp, 250 Watt, 120 Volt
Item #: 1075500
CAT #: 250R40/10-120V
UPC:
Sign In or Register to view pricing and more.
Damar
250R40/10 130V RED
Item #: 393814
CAT #: 00466D
UPC: 180130242416
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt R40 Infrared Heat Lamp
Item #: 716025
CAT #: 250R40/HR-120V-4/1-TP
UPC: 046677415839
Sign In or Register to view pricing and more.
Philips Lighting
375 Watt R40 Infrared Industrial Heat Lamp
Item #: 242575
CAT #: 375R40/1-120V-24/1
UPC: 046677145743
Sign In or Register to view pricing and more.
Satco
125W R40 Incandescent Lamp, Clear Heat
Item #: 342711
CAT #: S4750
UPC: 045923047503
Sign In or Register to view pricing and more.
American Power Conversion
BACK UPS PRO BR 1500VA SINEWAVE 10 OUTLETS 2 US
Item #: 1316067
CAT #: BR1500MS
UPC:
Sign In or Register to view pricing and more.
Satco
250W R40 Incandescent Lamp, Clear Heat
250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Item #: 127214
CAT #: S4885
UPC: 045923048852
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Satco
250W R40 Incandescent Lamp, Red Heat
250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt
Item #: 155374
CAT #: S4998
UPC: 045923049989
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Candela
Miniature LED Lamp, Indicator, .6A, 110-130VAC
Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Item #: 753267
CAT #: LED-120-MB-W
UPC:
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Shat-R-Shield
250R40/HT/RED (PK X 12)
Lamp, Shatter-Resistant, Incandescent, 250R40/HT/RED (PK X 12), 250 Watts, 120 Volts, 100 CRI, R40 Shape, 5 IN Dia, 6.5 IN Long, R40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating
Item #: 575339
CAT #: 01699W
UPC: 726585016990
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
SYLVANIA
375R40/1 120V 24/CS 1/SKU
Incandescent R40 Infrared Reflector Lamp Clear Finish Medium Skirt Base 375Watt 120Volt *Sylvania Part # 14747*
Item #: 22572
CAT #: 375R40/1-120V
UPC: 046135147470
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Incandescent Reflector Heat Lamp, R40, 250W, 120V
Incandescent TuffGuard Coated Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 15932-7* Includes: TuffGuard Protection.
Item #: 203900
CAT #: 250R40/HR/TG-120V-4/1
UPC: 046677159320
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Satco
37W R40 Incandescent Lamp, Clear Heat
375 Watt R40 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt
Item #: 326495
CAT #: S4366
UPC: 045923043666
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Satco
250W R40 Incandescent Lamp, Red Heat
250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Item #: 127142
CAT #: S4884
UPC: 045923048845
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Satco
125W R40 Incandescent Lamp, Clear Heat
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated
Item #: 575926
CAT #: S4750-TF
UPC:
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Damar
250BR40 HEAT LAMP
DAM 00465D 250BR40 HEAT LAMP
Item #: 128649
CAT #: 00465D
UPC:
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Candela
Incandescent Heat Lamp, 250 Watt, 120 Volt
Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red Bowl IR, Standard Case Qty: 6 *Sylvania Part # 14663*
Item #: 1075500
CAT #: 250R40/10-120V
UPC:
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Damar
250R40/10 130V RED
DAM 00466D 250R40/10 130V RED
Item #: 393814
CAT #: 00466D
UPC: 180130242416
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt R40 Infrared Heat Lamp
Incandescent Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 41776-6*
Item #: 716025
CAT #: 250R40/HR-120V-4/1-TP
UPC: 046677415839
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Philips Lighting
375 Watt R40 Infrared Industrial Heat Lamp
Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 14574-8*
Item #: 242575
CAT #: 375R40/1-120V-24/1
UPC: 046677145743
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Satco
125W R40 Incandescent Lamp, Clear Heat
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt
Item #: 342711
CAT #: S4750
UPC: 045923047503
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.
American Power Conversion
BACK UPS PRO BR 1500VA SINEWAVE 10 OUTLETS 2 US
BACK UPS PRO BR 1500VA SINEWAVE 10 OUTLETS 2 USB CHARGING PORTS AVR LCD INTERFACE
Item #: 1316067
CAT #: BR1500MS
UPC:
Category:
R-Type Incandescent Heat Lamps
Sign In or Register to view pricing and more.