Incandescent - Heat Lamps

39 Found
Philips Lighting

Incandescent Heat Lamp, BR40, 250W, 120V

Item #: 370384
CAT #: 250BR40/1120V4/1TP
UPC: 046677416744
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Clear Heat

Item #: 97951
CAT #: S4999
UPC: 045923049996
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Clear Heat

Item #: 127214
CAT #: S4885
UPC: 045923048852
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Red Heat

Item #: 155374
CAT #: S4998
UPC: 045923049989
Sign In or Register to view pricing and more.
Candela

Miniature LED Lamp, Indicator, .6A, 110-130VAC

Item #: 753267
CAT #: LED-120-MB-W
UPC:
Sign In or Register to view pricing and more.
Damar

Incandescent Heat Lamp, Shatter-Resistant, BR40, 250W, 130V

Item #: 394066
CAT #: 01520A
UPC: 180130557572
Sign In or Register to view pricing and more.
Shat-R-Shield

250R40/HT/RED (PK X 12)

Item #: 575339
CAT #: 01699W
UPC: 726585016990
Sign In or Register to view pricing and more.
SYLVANIA

375R40/1 120V 24/CS 1/SKU

Item #: 22572
CAT #: 375R40/1-120V
UPC: 046135147470
Sign In or Register to view pricing and more.
SYLVANIA

125BR40HEAT24PK 120V 24/CS 1/SKU

Item #: 169008
CAT #: 125BR40HEAT24PK-120V
UPC: 046135154515
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Heat Lamp, R40, 250W, 120V

Item #: 203900
CAT #: 250R40/HR/TG-120V-4/1
UPC: 046677159320
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Heat Lamp, BR40, 250W, 120V

Item #: 290675
CAT #: 250BR40/1/TG-120V-4/1
UPC: 046677202057
Sign In or Register to view pricing and more.
Satco

37W R40 Incandescent Lamp, Clear Heat

Item #: 326495
CAT #: S4366
UPC: 045923043666
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Red Heat

Item #: 127142
CAT #: S4884
UPC: 045923048845
Sign In or Register to view pricing and more.
Satco

125W R40 Incandescent Lamp, Clear Heat

Item #: 575926
CAT #: S4750-TF
UPC:
Sign In or Register to view pricing and more.
Damar

250BR40 HEAT LAMP

Item #: 128649
CAT #: 00465D
UPC:
Sign In or Register to view pricing and more.
Candela

Incandescent Heat Lamp, 250 Watt, 120 Volt

Item #: 1075500
CAT #: 250R40/10-120V
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Heat Lamp, BR40, 250W, 120V

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26) *Philips Part # 416743. Old #38932-0*
Item #: 370384
CAT #: 250BR40/1120V4/1TP
UPC: 046677416744
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Clear Heat

250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt
Item #: 97951
CAT #: S4999
UPC: 045923049996
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Clear Heat

250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Item #: 127214
CAT #: S4885
UPC: 045923048852
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Red Heat

250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt
Item #: 155374
CAT #: S4998
UPC: 045923049989
Sign In or Register to view pricing and more.
Candela

Miniature LED Lamp, Indicator, .6A, 110-130VAC

Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Item #: 753267
CAT #: LED-120-MB-W
UPC:
Sign In or Register to view pricing and more.
Damar

Incandescent Heat Lamp, Shatter-Resistant, BR40, 250W, 130V

Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 130 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lamp Finish: Clear
Item #: 394066
CAT #: 01520A
UPC: 180130557572
Sign In or Register to view pricing and more.
Shat-R-Shield

250R40/HT/RED (PK X 12)

Lamp, Shatter-Resistant, Incandescent, 250R40/HT/RED (PK X 12), 250 Watts, 120 Volts, 100 CRI, R40 Shape, 5 IN Dia, 6.5 IN Long, R40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating
Item #: 575339
CAT #: 01699W
UPC: 726585016990
Sign In or Register to view pricing and more.
SYLVANIA

375R40/1 120V 24/CS 1/SKU

Incandescent R40 Infrared Reflector Lamp Clear Finish Medium Skirt Base 375Watt 120Volt *Sylvania Part # 14747*
Item #: 22572
CAT #: 375R40/1-120V
UPC: 046135147470
Sign In or Register to view pricing and more.
SYLVANIA

125BR40HEAT24PK 120V 24/CS 1/SKU

125W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS *Sylvania Part # 15451*
Item #: 169008
CAT #: 125BR40HEAT24PK-120V
UPC: 046135154515
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Heat Lamp, R40, 250W, 120V

Incandescent TuffGuard Coated Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 15932-7* Includes: TuffGuard Protection.
Item #: 203900
CAT #: 250R40/HR/TG-120V-4/1
UPC: 046677159320
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Heat Lamp, BR40, 250W, 120V

Incandescent TuffGuard Coated Reflector Infrared Heat Lamp, 250W, 120V, Bulb: BR40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 20205-1*
Item #: 290675
CAT #: 250BR40/1/TG-120V-4/1
UPC: 046677202057
Sign In or Register to view pricing and more.
Satco

37W R40 Incandescent Lamp, Clear Heat

375 Watt R40 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt
Item #: 326495
CAT #: S4366
UPC: 045923043666
Sign In or Register to view pricing and more.
Satco

250W R40 Incandescent Lamp, Red Heat

250 Watt R40 Incandescent; Red Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Item #: 127142
CAT #: S4884
UPC: 045923048845
Sign In or Register to view pricing and more.
Satco

125W R40 Incandescent Lamp, Clear Heat

125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated
Item #: 575926
CAT #: S4750-TF
UPC:
Sign In or Register to view pricing and more.
Damar

250BR40 HEAT LAMP

DAM 00465D 250BR40 HEAT LAMP
Item #: 128649
CAT #: 00465D
UPC:
Sign In or Register to view pricing and more.
Candela

Incandescent Heat Lamp, 250 Watt, 120 Volt

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red Bowl IR, Standard Case Qty: 6 *Sylvania Part # 14663*
Item #: 1075500
CAT #: 250R40/10-120V
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
39 Items found