Incandescent Lamp, BR40, 65W, 130V, FL60

Item #: 201033
Cat #: 65BR/FL60-120V
UPC: 046677389130
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Beam Angle: Flood 60 Degree, Rated Average Life: 4000 Hours Philips Part # 38913-0

Overview

Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Beam Angle: Flood 60 Degree, Rated Average Life: 4000 Hours Philips Part # 38913-0
Also known as: 046677389130, 65BR/FL60-120V

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Wattage: 65
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Angle: 60°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Light Technology: Incandescent
Shape: BR40 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 100
Angle: 60°

Customer Reviews

No reviews for this product
(0)