250br40/1 120v (pk X 12)

Item #: 971564
Cat #: 01730
UPC: 726585017300
Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-resistant, Incandescent, 250br40/1 120v (pk X 12), 250 Watts, 120volts, 1600 Initial Lumens, 100 Cri, Br40 Shape, 5 In Dia, 6.5 In Long, Br40 Bulb, Medium (e26) Base, 5000 Avg Life Hrs, Pfa Coating

Overview

Lamp, Shatter-resistant, Incandescent, 250br40/1 120v (pk X 12), 250 Watts, 120volts, 1600 Initial Lumens, 100 Cri, Br40 Shape, 5 In Dia, 6.5 In Long, Br40 Bulb, Medium (e26) Base, 5000 Avg Life Hrs, Pfa Coating
Also known as: 726585017300, 01730

Specifications

Shape: BR40 (Bulged Reflector)
Type: Heat Lamp
Lumens: 1600
Wattage: 250
Light Technology: Incandescent
Shape: BR40 (Bulged Reflector)
Lumens: 1600
Light Technology: Incandescent
Type: Heat Lamp
Wattage: 250

Customer Reviews

No reviews for this product
(0)