Incandescent Lamp, 150W, 130V, PAR38 Flood

Item #: 20821
Cat #: 150PAR38/FL-130V
UPC: 046135139222
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 150W, 130V, Bulb: PAR38, Base: Medium Skirt, Lumens: 2175, Rated Average Life: 750 Hrs Sylvania Part # 13922

Overview

Incandescent Reflector Lamp, 150W, 130V, Bulb: PAR38, Base: Medium Skirt, Lumens: 2175, Rated Average Life: 750 Hrs Sylvania Part # 13922
Also known as: 046135139222, 150PAR38/FL-130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 2175
Shape: PAR38 (Sealed Beam)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 2175
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)