Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #456979

Item #: 902218
Cat #: 45R20/LL-120V-6/1-TP
UPC: 046677203238
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 45W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 385. Color: Frost *Philips Part # 43349-0*

Overview

Incandescent Reflector Lamp, 45W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 385. Color: Frost *Philips Part # 43349-0*
Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs
Also known as: 046677203238, 45R20/LL-120V-6/1-TP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 45
Lumens: 385
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Lumens: 385
Light Technology: Incandescent
Volts AC: 120
Wattage: 45
Shape: R20 (Blown Reflector)

Customer Reviews

No reviews for this product
(0)