This product has been discontinued.
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #583583
Item #:
199335
Cat #:
65BR30/FL-130V-12/1-PRO
UPC:
046677140076
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2640K, Rated Average Life: 2,000 Hrs. *Philips Part # 14007-9* *** Discontinued ***
Overview
Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2640K, Rated Average Life: 2,000 Hrs. *Philips Part # 14007-9* *** Discontinued ***
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677140076, 65BR30/FL-130V-12/1-PRO, flood
Specifications
Color Temperature: | 2640 (Warm White) |
Wattage: | 55, 65 |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 605 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Color Temperature: | 2640 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 605 |
Color Rendering Index (CRI): | 100 |
Wattage: | 55, 65 |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 130 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)