Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 758315
Cat #: 404066
UPC: 807154440665
Sign In or Register to view pricing and more.
Documents & Guides
Covershield Incandescent BR40 Clear Heat Lamp 250W Medium (E26) Base 120V Dimmable

Overview

Covershield Incandescent BR40 Clear Heat Lamp 250W Medium (E26) Base 120V Dimmable
Also known as: 807154440665, 404066

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 250
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Wattage: 250
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)