BR40 Incandescent Reflective Lamps

30 Found
SYLVANIA

Incandescent Lamp, BR40, 250W, 120V

Item #: 22588
CAT #: 250BR40/1-120V
UPC:
Sign In or Register to view pricing and more.
Halco

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 758315
CAT #: 404066
UPC: 807154440665
Sign In or Register to view pricing and more.
Shat-R-Shield

250br40/1 120v (pk X 12)

Item #: 971564
CAT #: 01730
UPC: 726585017300
Sign In or Register to view pricing and more.
Shat-R-Shield

125BR40/1(SOFT GLASS)120V

Item #: 333388
CAT #: 01729
UPC: 726585017294
Sign In or Register to view pricing and more.
Satco

375BR40/1 Shatter Proof Clear

Item #: 2192295
CAT #: S7012
UPC: 04592307012
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Item #: 22249
CAT #: 65BR/CVP-130V
UPC: 046135156793
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Item #: 106985
CAT #: 65BR/FL/RP-120V
UPC: 046135156786
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 250W, 120V, BR40, Medium Base

Item #: 22603
CAT #: 250BR40/1-120V-OBS
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Item #: 106625
CAT #: 65BR/FL-130V
UPC:
Sign In or Register to view pricing and more.
Damar

65W BR40 FL 130V

Item #: 812286
CAT #: 04823A
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Reflector Lamp, Spot-GRO, BR40, 120W, 120V

Item #: 487749
CAT #: 120BR/GROW/3/RP-120V
UPC: 046135158360
Sign In or Register to view pricing and more.
Philips Lighting

300 Watt BR40 Reflector Flood Lamp

Item #: 203197
CAT #: 300BR/FL-120/130V-24/1
UPC: 046677143435
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #553909

Item #: 201279
CAT #: 65BR40/FL-130V-12/1-PRO
UPC: 046677140083
Sign In or Register to view pricing and more.
Philips Lighting

65 Watt BR40 Reflector Flood Lamp

Item #: 1135180
CAT #: 65BR/FL60/LL-120V-8/1-TP
UPC:
Sign In or Register to view pricing and more.
Satco

500W BR40 Incandescent Lamp

Item #: 844924
CAT #: S7007
UPC: 045923070075
Sign In or Register to view pricing and more.
Eiko

EIK 65BR40/FL-120V 65W 120V FLOOD

Item #: 601594
CAT #: 65BR40/FL-120V
UPC: 031293498014
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, BR40, 250W, 120V

Incandescent Lamp, 250 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 2000, CRI: 100, Color Temperature: 2850K, Standard Case Qty: 6 *Sylvania Part # 14664*
Item #: 22588
CAT #: 250BR40/1-120V
UPC:
Sign In or Register to view pricing and more.
Halco

Per USA DOE Ban, This Product Is No Longer Available For Sale

Covershield Incandescent BR40 Clear Heat Lamp 250W Medium (E26) Base 120V Dimmable
Item #: 758315
CAT #: 404066
UPC: 807154440665
Sign In or Register to view pricing and more.
Shat-R-Shield

250br40/1 120v (pk X 12)

Lamp, Shatter-resistant, Incandescent, 250br40/1 120v (pk X 12), 250 Watts, 120volts, 1600 Initial Lumens, 100 Cri, Br40 Shape, 5 In Dia, 6.5 In Long, Br40 Bulb, Medium (e26) Base, 5000 Avg Life Hrs, Pfa Coating
Item #: 971564
CAT #: 01730
UPC: 726585017300
Sign In or Register to view pricing and more.
Shat-R-Shield

125BR40/1(SOFT GLASS)120V

Lamp, Shatter-Resistant, Incandescent, 125BR40/1(SOFT GLASS)120V (PK X 6), 125 Watts, 120 Volts, 2700 K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating
Item #: 333388
CAT #: 01729
UPC: 726585017294
Sign In or Register to view pricing and more.
Satco

375BR40/1 Shatter Proof Clear

375 Watt BR40 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Item #: 2192295
CAT #: S7012
UPC: 04592307012
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 6 *Sylvania Part # 15679* *** Discontinued ***
Item #: 22249
CAT #: 65BR/CVP-130V
UPC: 046135156793
Sign In or Register to view pricing and more.
SYLVANIA

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Incandescent BR40 Reflector Lamp Inside Frost Finish 65 Watt 120 Volt *Sylvania Part # 15678
Item #: 106985
CAT #: 65BR/FL/RP-120V
UPC: 046135156786
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 250W, 120V, BR40, Medium Base

Incandescent Reflector Lamp, 250W, 120V, Bulb: BR40, Base: Medium Screw (E26) Sylvania Part # 14664
Item #: 22603
CAT #: 250BR40/1-120V-OBS
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 15292* *** Discontinued ***
Item #: 106625
CAT #: 65BR/FL-130V
UPC:
Sign In or Register to view pricing and more.
Damar

65W BR40 FL 130V

65W BR40 FL 130V 65BR40FL130V
Item #: 812286
CAT #: 04823A
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Reflector Lamp, Spot-GRO, BR40, 120W, 120V

Incandescent Reflector Lamp, Spot-GRO, 120 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26) *Sylvania Part # 15836*
Item #: 487749
CAT #: 120BR/GROW/3/RP-120V
UPC: 046135158360
Sign In or Register to view pricing and more.
Philips Lighting

300 Watt BR40 Reflector Flood Lamp

Incandescent Reflector Lamp, 300W, 120-130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 2480, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 14343-8*
Item #: 203197
CAT #: 300BR/FL-120/130V-24/1
UPC: 046677143435
Sign In or Register to view pricing and more.
Philips Lighting

Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #553909

Incandescent Reflector Lamp, 65W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 565, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs. *Philips Part # 14008-7*
Item #: 201279
CAT #: 65BR40/FL-130V-12/1-PRO
UPC: 046677140083
Sign In or Register to view pricing and more.
Philips Lighting

65 Watt BR40 Reflector Flood Lamp

Incandescent Reflector Lamp, 65W, 120V, Bulb: BR40, Base: Base: Medium Screw (E26), Lumens: 630, Color Temperature: 2740K, Rated Average Life: 2,500 Hrs. *Philips Part # 16741-1*
Item #: 1135180
CAT #: 65BR/FL60/LL-120V-8/1-TP
UPC:
Sign In or Register to view pricing and more.
Satco

500W BR40 Incandescent Lamp

500 Watt BR40 Incandescent; Frost; 2000 Average rated hours; 5500 Lumens; Medium Base; 130 Volt
Item #: 844924
CAT #: S7007
UPC: 045923070075
Sign In or Register to view pricing and more.
Eiko

EIK 65BR40/FL-120V 65W 120V FLOOD

EIK 65BR40/FL-120V 65W 120V FLOOD BR40 MEDIUM BASE
Item #: 601594
CAT #: 65BR40/FL-120V
UPC: 031293498014
Sign In or Register to view pricing and more.
Page 1 of 2
30 Items found