7.2W PAR36 Incandescent Lamp

Item #: 724088
Cat #: S4334
UPC: 045923043345
Sign In or Register to view pricing and more.
Documents & Guides
7.2 Watt sealed beam; PAR36; 50 Average rated hours; Slip On Terminals Base; 6 Volt

Overview

7.2 Watt sealed beam; PAR36; 50 Average rated hours; Slip On Terminals Base; 6 Volt
Also known as: 045923043345, S4334

Specifications

Color Rendering Index (CRI): 100
Volts AC: 6
Shape: PAR36 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Light Technology: Incandescent
Dimmable: No
Base: Slip On Terminals (SOT2)
Color Rendering Index (CRI): 100
Shape: PAR36 (Sealed Beam)
Wattage: 7.200
Dimmable: No
Volts AC: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Slip On Terminals (SOT2)

Customer Reviews

No reviews for this product
(0)