PAR36 Incandescent Reflective Lamps

41 Found
Dual-Lite

Incandescent Reflector Lamp, PAR36, 20W, 6V

Item #: 481121
CAT #: 0110157
UPC:
Sign In or Register to view pricing and more.
Dual-Lite

Incandescent Reflector Lamp, PAR36, 25W, 12V

Item #: 473688
CAT #: 11-132
UPC:
Sign In or Register to view pricing and more.
Dual-Lite

Incandescent Reflector Lamp, PAR36, 12W, 6V

Item #: 473695
CAT #: 11-159
UPC:
Sign In or Register to view pricing and more.
Current

7W PAR36 Light Bulb, Incandescent

Item #: 126940
CAT #: 7672-1
UPC:
Sign In or Register to view pricing and more.
Satco

Incandescent Reflector Lamp, PAR36, 50W, 28V

Item #: 733669
CAT #: S4319
UPC: 04592304319
Sign In or Register to view pricing and more.
Candela

12.0V 12W PAR36 ST 50HR

Item #: 905952
CAT #: H7557-GEM
UPC:
Sign In or Register to view pricing and more.
Candela

6.0V 7.2W PAR36 SOT

Item #: 877409
CAT #: 7672-1-GEM
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Lamp, PAR36, 50W, 12V

Item #: 206146
CAT #: 50PAR36/WFL-12V-12PK
UPC:
Sign In or Register to view pricing and more.
Satco

4411 PAR36 SCREW TERMINAL

Item #: 211252
CAT #: S4305
UPC: 04592304305
Sign In or Register to view pricing and more.
Satco

30W PAR36 Incandescent Lamp

Item #: 229494
CAT #: S4303
UPC: 045923043031
Sign In or Register to view pricing and more.
Oldcastle Precast

FL30D-ELECTRIC LID

Item #: 519260
CAT #: 02001445
UPC:
Sign In or Register to view pricing and more.
Satco

6W PAR36 Incandescent Lamp

Item #: 444803
CAT #: S4331
UPC: 04592304331
Sign In or Register to view pricing and more.
Satco

4546-1 4.7V 2.35W ST2 PAR36

Item #: 1669697
CAT #: S4336
UPC: 04592304336
Sign In or Register to view pricing and more.
Satco

H7550 PAR36 SCREW

Item #: 146086
CAT #: S4325
UPC:
Sign In or Register to view pricing and more.
Satco

8W PAR36 Incandescent Lamp

Item #: 142806
CAT #: S4333
UPC: 045923043338
Sign In or Register to view pricing and more.
Current

Sealed Beam Emergency Lamp - Not Automotive

Item #: 8386
CAT #: 4510
UPC:
Sign In or Register to view pricing and more.
Dual-Lite

Incandescent Reflector Lamp, PAR36, 20W, 6V

Incandescent Reflector Lamp, 20 Watt, 6 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53)
Item #: 481121
CAT #: 0110157
UPC:
Sign In or Register to view pricing and more.
Dual-Lite

Incandescent Reflector Lamp, PAR36, 25W, 12V

Incandescent Reflector Lamp, 25 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Item #: 473688
CAT #: 11-132
UPC:
Sign In or Register to view pricing and more.
Dual-Lite

Incandescent Reflector Lamp, PAR36, 12W, 6V

Incandescent Reflector Lamp, 12 Watt, 6 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Item #: 473695
CAT #: 11-159
UPC:
Sign In or Register to view pricing and more.
Current

7W PAR36 Light Bulb, Incandescent

PAR36 Light Bulb, 7 Watts, Incandescent, Narrow Flood, Dimmable
Item #: 126940
CAT #: 7672-1
UPC:
Sign In or Register to view pricing and more.
Satco

Incandescent Reflector Lamp, PAR36, 50W, 28V

Incandescent Reflector Lamp, 50 Watt, 28 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Item #: 733669
CAT #: S4319
UPC: 04592304319
Sign In or Register to view pricing and more.
Candela

12.0V 12W PAR36 ST 50HR

CNDH7557-GEM 12 WATT PAR 36
Item #: 905952
CAT #: H7557-GEM
UPC:
Sign In or Register to view pricing and more.
Candela

6.0V 7.2W PAR36 SOT

6.0V 7.2W PAR36 SOT 50HR
Item #: 877409
CAT #: 7672-1-GEM
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Reflector Lamp, PAR36, 50W, 12V

Incandescent Reflector Lamp, 50W, 12V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 29603-8*
Item #: 206146
CAT #: 50PAR36/WFL-12V-12PK
UPC:
Sign In or Register to view pricing and more.
Satco

4411 PAR36 SCREW TERMINAL

35 Watt sealed beam; PAR36; 300 Average rated hours; Screw Terminal Base; 12.8 Volt
Item #: 211252
CAT #: S4305
UPC: 04592304305
Sign In or Register to view pricing and more.
Satco

30W PAR36 Incandescent Lamp

30 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 12.8 Volt
Item #: 229494
CAT #: S4303
UPC: 045923043031
Sign In or Register to view pricing and more.
Oldcastle Precast

FL30D-ELECTRIC LID

FL30D-ELECTRIC LID
Item #: 519260
CAT #: 02001445
UPC:
Sign In or Register to view pricing and more.
Satco

6W PAR36 Incandescent Lamp

6 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Item #: 444803
CAT #: S4331
UPC: 04592304331
Sign In or Register to view pricing and more.
Satco

4546-1 4.7V 2.35W ST2 PAR36

2.35 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 4.7 Volt
Item #: 1669697
CAT #: S4336
UPC: 04592304336
Sign In or Register to view pricing and more.
Satco

H7550 PAR36 SCREW

8 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Item #: 146086
CAT #: S4325
UPC:
Sign In or Register to view pricing and more.
Satco

8W PAR36 Incandescent Lamp

8 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Item #: 142806
CAT #: S4333
UPC: 045923043338
Sign In or Register to view pricing and more.
Current

Sealed Beam Emergency Lamp - Not Automotive

Emergency Light, Sealed Beam Lamp, PAR36 25 Watt, 6.4 Volt DC, 1 per SKU, 12 per Case
Item #: 8386
CAT #: 4510
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
41 Items found