Incandescent Lamp, PAR38, 150W, 120V

Item #: 698083
Cat #: 150PAR/FL/STG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700

Overview

Incandescent Lamp, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700
Also known as: 150PAR/FL/STG

Specifications

Lumens: 1700
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Light Technology: Incandescent
Lumens: 1700
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Volts AC: 120
Wattage: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)