PAR38 Incandescent Reflective Lamps

16 Found
Satco

120W PAR38 Incandescent Lamp, Clear

Item #: 173770
CAT #: S4802
UPC: 045923048029
Sign In or Register to view pricing and more.
Satco

75PAR3/SP PAR38 SIDEPRONG SPOT SIDE PR

Item #: 864171
CAT #: S4801
UPC: 045923048012
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Amber

Item #: 982382
CAT #: S5003
UPC: 045923050039
Sign In or Register to view pricing and more.
Satco

120PAR38/3SP MINE 80322

Item #: 1618795
CAT #: S4803
UPC: 04592304803
Sign In or Register to view pricing and more.
Satco

65W PAR38 Incandescent Lamp, Clear

Item #: 17185
CAT #: 65PAR/3FL/MINE
UPC: 043168803144
Sign In or Register to view pricing and more.
Damar

REFLECTOR 250W MED SKT 120-130V PAR38 FL 1CT

Item #: 1200971
CAT #: 01334B
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

120V INCAND LAMP

Item #: 210600
CAT #: 100PAR/SP
UPC: 046135141447
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR38, 100W, 120V, Blue

Item #: 90428
CAT #: 100PAR38/FL/B/RP-120V
UPC: 046135139482
Sign In or Register to view pricing and more.
Philips Lighting

250 Watt PAR38 Floodlight (Krypton)

Item #: 206375
CAT #: K250PAR38/FL-120-130V-12PK
UPC: 046677374327
Sign In or Register to view pricing and more.
SYLVANIA

120V 6/CS 1/SKU,

Item #: 518037
CAT #: 100PAR/FL/B/RP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR38, 100W, 120V, Yellow

Item #: 135894
CAT #: 100PAR38/FL/Y/RP-120V
UPC: 046135139321
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 150W, 120V, PAR38 Flood, Med Side Prong

Item #: 90445
CAT #: 150PAR38/3FL-120V
UPC: 046135138539
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 150W, 130V, PAR38 Flood

Item #: 20821
CAT #: 150PAR38/FL-130V
UPC: 046135139222
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 699007
CAT #: S5001
UPC: 045923050015
Sign In or Register to view pricing and more.
Candela

Incandescent Lamp, PAR38, 150W, 120V

Item #: 698083
CAT #: 150PAR/FL/STG
UPC:
Sign In or Register to view pricing and more.
Candela

Incandescent Lamp, Shatter-Resistant, PAR38, 150W, 120V

Item #: 698085
CAT #: 150PAR/SP/CVG-120V
UPC:
Sign In or Register to view pricing and more.
Satco

120W PAR38 Incandescent Lamp, Clear

120 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 1740 Lumens; Side Prong Base; 120 Volt
Item #: 173770
CAT #: S4802
UPC: 045923048029
Sign In or Register to view pricing and more.
Satco

75PAR3/SP PAR38 SIDEPRONG SPOT SIDE PR

75PAR3/SP PAR38 SIDEPRONG SPOT SIDE PRONG 120
Item #: 864171
CAT #: S4801
UPC: 045923048012
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Amber

100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 230 Volt
Item #: 982382
CAT #: S5003
UPC: 045923050039
Sign In or Register to view pricing and more.
Satco

120PAR38/3SP MINE 80322

120 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 1740 Lumens; Side Prong Base; 120 Volt
Item #: 1618795
CAT #: S4803
UPC: 04592304803
Sign In or Register to view pricing and more.
Satco

65W PAR38 Incandescent Lamp, Clear

65 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 765 Lumens; Side Prong Base; 120 Volt
Item #: 17185
CAT #: 65PAR/3FL/MINE
UPC: 043168803144
Sign In or Register to view pricing and more.
Damar

REFLECTOR 250W MED SKT 120-130V PAR38 FL 1CT

REFLECTOR 250W MED SKT 120-130V PAR38 FL 1CT
Item #: 1200971
CAT #: 01334B
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

120V INCAND LAMP

SYL 100PAR/SP 120V INCAND LAMP
Item #: 210600
CAT #: 100PAR/SP
UPC: 046135141447
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR38, 100W, 120V, Blue

Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 6 Sylvania Part # 13948
Item #: 90428
CAT #: 100PAR38/FL/B/RP-120V
UPC: 046135139482
Sign In or Register to view pricing and more.
Philips Lighting

250 Watt PAR38 Floodlight (Krypton)

Incandescent Reflector Lamp, 250W, 120-130V, Bulb: PAR38, Base: Base: Medium Screw (E26), Lumens: 3100, Color Temperature: 2700K, Rated Average Life: 4,000 Hrs. *Philips Part # 37432-2*
Item #: 206375
CAT #: K250PAR38/FL-120-130V-12PK
UPC: 046677374327
Sign In or Register to view pricing and more.
SYLVANIA

120V 6/CS 1/SKU,

SYL 100PAR/FL/B/RP 120V 6/CS 1/SKU, FLUORESCENT LAMP
Item #: 518037
CAT #: 100PAR/FL/B/RP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, PAR38, 100W, 120V, Yellow

Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Yellow, Standard Case Qty: 6 Sylvania Part # 13932
Item #: 135894
CAT #: 100PAR38/FL/Y/RP-120V
UPC: 046135139321
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 150W, 120V, PAR38 Flood, Med Side Prong

Incandescent Lamp, 150 Watt, 120 Volt, PAR38 Flood, 2850K, Base: Med Side Prong, Lumens: 2175, 100 CRI Sylvania Part # 13853
Item #: 90445
CAT #: 150PAR38/3FL-120V
UPC: 046135138539
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Lamp, 150W, 130V, PAR38 Flood

Incandescent Reflector Lamp, 150W, 130V, Bulb: PAR38, Base: Medium Skirt, Lumens: 2175, Rated Average Life: 750 Hrs Sylvania Part # 13922
Item #: 20821
CAT #: 150PAR38/FL-130V
UPC: 046135139222
Sign In or Register to view pricing and more.
Satco

Per USA DOE Ban, This Product Is No Longer Available For Sale

150 Watt BR38 Incandescent; Clear; 2000 Average rated hours; 1550 Lumens; Medium Base; 230 Volt
Item #: 699007
CAT #: S5001
UPC: 045923050015
Sign In or Register to view pricing and more.
Candela

Incandescent Lamp, PAR38, 150W, 120V

Incandescent Lamp, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700
Item #: 698083
CAT #: 150PAR/FL/STG
UPC:
Sign In or Register to view pricing and more.
Candela

Incandescent Lamp, Shatter-Resistant, PAR38, 150W, 120V

Incandescent Lamp, Shatter-Resistant, 150 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Screw Skirted (E26sk), Lumens: 1700
Item #: 698085
CAT #: 150PAR/SP/CVG-120V
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found